Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

Chassis Mount Touch Screen Monitor
Model  ID-2-15DN


15" Chassis Mount Touch Screen Monitor


 Download Product Sheet
 Download Product Drawing
   Download Touchscreen Drivers

 

Dimension 384W x 312H x 44.5D mm
Case Material ABS front frame + SECC
Weight 4 Kg / 8.8 lbs
Mounting Spec. VESA 75 / 100
Panel Frame Water Proof IP65
Optional Accessory Wall Mount Kit / Stand
Max Resolution XGA 1024 x 768
Color Support 16.2M /262K colors
Max Sync Rate ( V x H ) 60 Hz x 80 kHz
Response Time 2.3 ms(Falling time)
5.7 ms(Raising time)
Controls / Adjustments Color : Contrast,Brightness,Color temperature
Image : H-Position,V-Position,Clock
OSD : OSD H-Position/V-Position,OSD Time,Reset,Language
OSD Languages Traditional Chinese , Simplified Chinese , English Spanish , Japanese , French , German
Contrast Ratio 700:1
Backlight LED
Backlight Life 50,000 hours
Touch Screen AMT 5 wires Resistive Touch screen
Image Aspect Ratio 4:3
H-View Angle 160°
V-View Angle 140°
Signal Interfaces VGA/DVI, RS232/USB(Optional)
Cables Included (Length: 1.8M) VGA Cable x 1
Power Adapter 100~240V AC Input, 12V DC Output
Power Consumption Operational 1.02A max.
Operating Temperature 0 °C ~ 60 °C
Operation Humidity Range 5~90%RH@39 °C,non-condensing
Storage Temperature -20 °C ~ +65 °C
Storage Humidity Range 5~90%RH@39 °C, non-condensing
Brightness 350

  Gallery
           


Ordering Information     
Part Number Description
ID-2-15DN-TRB
Price : Please call
15" Chassis Mount LCD display with IP65 / NEMA4 on screen and USB Resistive Touch Screen
ID-2-15DN-TRS
Price : Please call
15" Chassis Mount LCD display with IP65 / NEMA4 on screen and Serial Resistive Touch Screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.