Products
Industrial Display
 -Chassis Display 
    
- 12.1" Chassis Display
    
- 6.5" Chassis Display
    
  - 8.4" Chassis Display
    
- 10.4" Chassis Display
    
- 15" Chassis Display
    
- 17" Chassis Display
    
- 19" Chassis Display
    
- 20" Chassis Display
    
- 17" Chassis Display (16:9)
    
- 19" Chassis Display (16:9)
    
- 26" Chassis Display (16:9)
    
- 32" Chassis Display (16:9)
    
- 40" Chassis Display (16:9)
 
-Open Frame LCD Monitor 
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Sunlight Readable Display  
  -High Resolution LCD
  -Industrial Touch Screen LCD 

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 

 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Touch Screen LCD in Chassis Display Style
Part #   ID-2-12DN


                                                12.1" Chassis Mount LCD display with Touch Screen

*click on photo for enlarged view
 Download Product Sheet
   Download Touchscreen Drivers


         Free Ground Shipping * Click for details      


Dimension 320.3W x 275H x 43.4D mm
Case Material ABS front frame + SECC
Weight 3.3 Kg / 7.3 lbs
Mounting Spec. VESA 75 / 100
Panel Frame Water Proof IP65
Optional Accessory Wall Mount Kit / Stand
Max Resolution XGA 1024 x 768
Color Support 16.2M /262K colors
Max Sync Rate ( V x H ) 60 Hz x 80 kHz
Response Time 25 ms(Falling time)
10 ms(Raising time)
Controls / Adjustments Color : Contrast,Brightness,Color temperature
Image : H-Position,V-Position,Clock
OSD : OSD H-Position/V-Position,OSD Time,Reset,Language
OSD Languages Traditional Chinese , Simplified Chinese , English Spanish , Japanese , French , German
Contrast Ratio 700:1
Backlight LED
Backlight Life 50,000 hours
Touch Screen AMT 8 wires Resistive Touch screen
Image Aspect Ratio 4:3
H-View Angle 160
V-View Angle 140
Signal Interfaces VGA/DVI, RS232/USB(Optional)
Cables Included (Length: 1.8M) VGA Cable x 1
Power Adapter 100~240V AC Input, 12V DC Output
Power Consumption Operational 0.71A max.
Operating Temperature 0 C ~ 60 C
Operation Humidity Range 5~90%RH@39 C,non-condensing
Storage Temperature -30 C ~ +80 C
Storage Humidity Range 5~90%RH@39 C, non-condensing
Brightness 500

  More photos (click to enlarge )
           


Ordering information :    
Part # Description
ID-2-12DN-TRB
Price : $560
12.1" Chassis Mount LCD display with IP65 / NEMA4 on screen and USB Resistive Touch Screen
ID-2-12DN-TRS
Price : $560
12.1" Chassis Mount LCD display with IP65 / NEMA4 on screen and Serial Resistive Touch Screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.