Products
Industrial Display
* Filter by Mounting
 -Chasis Display /
  Chassis Mount Monitor

   -10" Chassis Display
      -ID-2-10DN

- Open Frame LCD Monitor 
Panel Mount Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy

 

 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Chassis Mount Touch Screen Monitor
Part #   ID-2-10DN


10.4" Chassis Mount Touch Screen Monitor


*click on photo for enlarged view
 Download Product Sheet
   Download Touchscreen Drivers


         Free Ground Shipping * Click for details      


Dimension 287.6W x 245H x 43.9D mm
Case Material ABS front frame + SECC
Weight 2 Kg / 4.4 lbs
Mounting Spec. VESA 75 / 100
Panel Frame Water Proof IP65
Optional Accessory Wall Mount Kit / Stand
Max Resolution SVGA 800 x 600
Color Support 16.2M /262K colors
Max Sync Rate ( V x H ) 60 Hz x 80 kHz
Response Time 20 ms(Falling time)
10 ms(Raising time)
Controls / Adjustments Color : Contrast,Brightness,Color temperature
Image : H-Position,V-Position,Clock
OSD : OSD H-Position/V-Position,OSD Time,Reset,Language
OSD Languages Traditional Chinese , Simplified Chinese , English Spanish , Japanese , French , German
Contrast Ratio 700:1
Backlight LED
Backlight Life 50,000 hours
Touch Screen AMT 8 wires Resistive Touch screen
Image Aspect Ratio 4:3
H-View Angle 160°
V-View Angle 140°
Signal Interfaces VGA/DVI, RS232/USB(Optional)
Cables Included (Length: 1.8M) VGA Cable x 1
Power Adapter 100~240V AC Input, 12V DC Output
Power Consumption Operational 0.6A max.
Operating Temperature 0 °C ~ 60 °C
Operation Humidity Range 5~90%RH@39 °C,non-condensing
Storage Temperature -30 °C ~ +80 °C
Storage Humidity Range 5~90%RH@39 °C, non-condensing
Brightness 400

  More photos. Click for enlarged view.
           


Ordering information :    
Part # Description
ID-2-10DN-TRB
Price : $651
10.4" Chassis Mount LCD display with IP65 / NEMA4 on screen and USB Resistive Touch Screen
ID-2-10DN-TRS
Price : $651
10.4" Chassis Mount LCD display with IP65 / NEMA4 on screen and Serial Resistive Touch Screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.