Products
Industrial Display
 -Chassis Display 
    
- 19" Chassis Display
    
 - 6.5" Chassis Display
    
- 8.4" Chassis Display
    
- 10.4" Chassis Display
    
- 12.1" Chassis Display
    
- 15" Chassis Display
    
- 17" Chassis Display
    
- 20" Chassis Display
    
- 17" Chassis Display (16:9)
    
- 19" Chassis Display (16:9)
    
- 26" Chassis Display (16:9)
    
- 32" Chassis Display (16:9)
     - 40" Chassis Display (16:9)

 
-Open Frame LCD Monitor 
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Sunlight Readable Display  
  -High Resolution LCD
  -Industrial Touch Screen LCD 

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Chassis Display >>

                                Industrial LCD Monitor :   Part #   ID-19D
                                                 1.2mm Aluminum Front Bezel 19" Samsung  Chassis Display  
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

19 inch diagonal (376.32H x 301.056V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=1.3 / Tf=.7ms

Pixel pitch

0.294 x 0.294 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)  or 
160 / 160

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    DVI and S-Video and Composite and BNC
  • Input Connectors : RCA, S-video, DVI

Optional Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power 
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

 1.2mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Silver  
 Back          : Dark Grey (RAL7037) 
Dimension  440 x 59 x 363 mm (WxDxH)
Product Weight  6.0 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,  DC 12V adapter  x1, Power cord x1,Mounting Bracket x 1 pair, CA disc, User Manual x 1 

  Front View of  ID-19D

  Construction 

 

   Front / Rear / Top / Side Views & Dimensions

                     

      *click on above picture for enlarged view    

         

         
 

        

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

 

                           

 

 



FEATURES :
  • 19" industrial TFT LCD panel support 1280 x 1024 pixels
  • 1.2mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • Low power consumption
  • 300 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional DC power input (12 / 24 / 48 VDC)
  • Optional video input (DVI & S-Video & RCA input)
  • VESA-mount, OEM mounting design

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.