Products
Industrial LCD Display
* Filter by Mounting
Open Frame LCD Monitor 
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial LCD Monitor:   Part #   ID-19Aw

*** This model has been discontinued . Learn more about replacement model ID-19Aw-LED  ***


                             6mm Aluminum Front Bezel 19" Panel Mount Wide Screen Industrial  Monitor 
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

Wide 19 inch (16:9)

Resolutions

1440 x 900

Display Color

16.7M color

Brightness

300 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

Tr=1.3 / Tf=3.7ms

Pixel pitch

0.283 x 0.283 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)  or 
160 / 160

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

-Input Video Signal : Analog RGB
-Video Level :  Analog: 0.7Vp-p
-Sync Type : Separate H/V, Composite H/V
-Input Connector : D-Sub 15 pin VGA analog

Built-in Video  Input

-Video Input   :    S-Video and Composite
-Input Connectors : RCA, S-video

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz
via AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • TV Input : TV tuner with audio
    speaker-out
  • Input Connectors : TV tuner with 3.5mm audio jack
  • DVI Input : DVI-D digital input
  • Input Connectors : DVI-D (male)

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Black 
 Back          : Dark Grey (RAL7037) 
Dimension  478 x 60 x 328 mm (WxDxH)
Product Weight  5.0 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1,VGA Cable (Male to Male) x 1,   DC 12V adapter x1 ,Power cord x 1,  Mounting Bracket x 1 pair, CD disc, User Manual x 1 

  Front View of  ID-19Aw

  Construction 

 

   Front / Rear / Top / Side Views & Dimensions                     


      *click on above picture for enlarged view    

         

         
 

        

 

 

 

 



FEATURES :
  • 19"(16:9) industrial TFT LCD panel support 1440 x 900 pixels
  • 6mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • 300 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional video input (TV tuner & DVI)
  • Optional touch screen, NEMA 4 / IP 65 front protection
  • Wide-ranges Mounting kits
    (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-19Aw-trb 6mm Aluminum Front Bezel 19" Samsung Industrial display with e-Rsistvie + USB controller touch screen
ID-19Aw-trs 6mm Aluminum Front Bezel 19" Samsung Industrial display with e-Rsistvie + serial controller touch screen
ID-19Aw-tcb 6mm Aluminum Front Bezel 19" Samsung Industrial display with capacitive + USB controller touch screen
ID-19Aw-tcs 6mm Aluminum Front Bezel 19" Samsung Industrial display with capacitive + serial controller touch screen
-TV Add TV tuner with remote controller
-DVI Add DVI
-AV Add Composite video(RCA) + S-video with remote controller
-BNC Add Composite video(BNC) + S-video with remote controller
-QD Add Quad Display
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-12VDC Add 12V DC power
-24VDC Add 24V DC power
-48VDC Add 48V DC power
-SPK Add Audio input
-RM Add Remote controller
                                                  WITH NEMA 4 / IP65
ID-19AwN-trb 6mm Aluminum Front Bezel 19" Samsung Industrial display + NEMA 4 / IP65 with resistive + USB controller touch screen
ID-19AwN-trs 6mm Aluminum Front Bezel 19" Samsung Industrial display + NEMA 4 / IP65 with resistive + serial controller touch screen
ID-19AwN-tcb 6mm Aluminum Front Bezel 19" Samsung Industrial display + NEMA 4 / IP65 with capacitive + USB controller touch screen
ID-19AwN-tcs 6mm Aluminum Front Bezel 19" Samsung Industrial display + NEMA 4 / IP65 with capacitive + serial controller touch screen
-TV Add TV tuner with remote controller
-DVI Add DVI
-AV Add Composite video(RCA) + S-video with remote controller
-BNC Add Composite video(BNC) + S-video with remote controller
-QD Add Quad Display
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-12VDC Add 12V DC power
-24VDC Add 24V DC power
-48VDC Add 48V DC power
-SPK Add Audio input
-RM Add Remote controller

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.