Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

Industrial LCD Monitor
Model  ID-19Aw-LED


Panel Mount Industrial Grade 19" Widescreen Monitor
TAA Compliant


LCD Specification
LCD Type Industial Grade wide format TFT LCD Panel

Backlight

LED

Display Size

19" Widescreen TFT

Resolutions

1440 x 900

Display Color

16.7M color

Brightness

250 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area

408 x 255mm

Viewing angle 160° x 160°

LCD MTBF

30,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 48 Watt,
                   Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional Input

3G / HD / SD-SDI Broadcast-grade input

Other Option

- Multi-Display Controller         Details
- TV
- S-Video + Composite ( BNC ) or Audio input
- HDMI or DVI-D ( either one for AV2.2 upgrade )
- MIL-type or lockable connector
- 48V, 24V or 12VDC power     Details
- Quad display for CCTV

Mechanical

Material

  1.2mm Steel

Dimension  508.5 x 63.6 x 338.1 mm /
 20 x 2.5 x 13.3 inch ( WxDxH )
Product Weight  5 kgs ( 11 lbs )
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Vibration 5 ~ 500Hz 1G RMS random vibration
Safety Approval FCC, CE, RoHS Compliant , REACH , Assembled in USA, TAA Compliant

  Front View

  Construction 

  
 Download Product Sheet
 Download User Manual

  Free Ground Shipping. Learn More.


 Gallery


   DISPLAY BENEFITS :
  • 19" widescreen LCD with high resolution 1440 x 900
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • 19" Touchscreen : Capacitive, Resistive
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for AV2.2 upgrade )
  • MIL-type or lockable connector
  • 48V, 24V or 12VDC power
  • Quad display for CCTV
  • TV - Analog

Ordering Information
Part Number Description
ID-19Aw-LED
Panel Mount Aluminum Front Bezel 19" LCD , VGA + DVI-D input
ID-19Aw-DP-LED
Panel Mount Aluminum Front Bezel 19" LCD , VGA + HDMI + DisplayPort + audio + remote controller
ID-19Aw-HDMI-LED
  Panel Mount Aluminum Front Bezel 19" LCD , VGA + DVI-D + HDMI + audio + remote controller
ID-19Aw-SDI-LED
  Panel Mount Aluminum Front Bezel 19" LCD , VGA + DVI-D + HDMI + BNC + S-Video + audio + remote controller + SDI
ID-19Aw-BNC-LED

  Panel Mount Aluminum Front Bezel 19" LCD , VGA + DVI-D + BNC + S-Video + Audio + remote controller
Optional Video/Audio Inputs
-QD
Add Quad display (VGA + DVI-D + QD)
-MC
Add Multi-Display Controller Download Spec Sheet
Optional NEMA4 / IP65
-N
NEMA4 / IP65 Protective Glass
Optional Touch Screen
-TRS
Add Resistive Touch Screen with Serial Controller
-TRB
Add Resistive Touch Screen with USB Controller
-TCS
Add Capacitive Touch Screen with Serial Controller
-TCB
Add Capacitive Touch Screen with USB Controller
-TPC
Add Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional DC Input Power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 205V DC Power
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male  
-MA MIL-type Lockable VGA jack, Male  
-LD Lockable DC Power jack, Male  
-LS Lockable USB jack for touch screen  

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.