Products
Industrial Display
   -Open Frame LCD Monitor 
   -Panel Mount Monitor /
   ( Wall Mount / Bracket Mount )

    -Chassis Display  
    -Sunlight Readable Display  
 
 -Industrial Touch Screen
     LCD
 

    - Panel Mount Style
      - 6.5" Panel Mount LCD
     - 8.4" Panel Mount LCD
     - 10.4" Panel Mount LCD
     - 12.1" Panel Mount LCD
     - 15" Panel Mount LCD
     - 17" Panel Mount LCD
    
- 19" Panel Mount LCD
      -Regular Screen   (4:3 / 5:4)
        -ID-19A
        -ID-H19A-LED
          (Sunlight Display with LED-backlit)
      -WideScreen   (16:9 / 16:10)
        -ID-19Aw-LED
        -ID-H19Aw-LED
          (Sunlight Display with LED-backlit)
    
- 20" Panel Mount LCD
     - 21" Panel Mount LCD
     - 24" Panel Mount LCD
     - 26" Panel Mount LCD
     - 32" Panel Mount LCD

     - Chassis Display Style
 
  - Open Frame Style 

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Industrial Touch Screen LCD >>    Panel Mount Style >> 

Industrial Monitor:   Part #   ID-19A-T


                           6mm Aluminum Front Bezel 19" Panel Mount Industrial Monitor w/ Touchscreen

    Front View of ID-19A / ID-19AN

    DISPLAY BENEFITS :
  • 19" LCD with resolution 1280 x 1024
  • Green LED-backlit panel technology
  • Projected Capacitive ( 4-point touch )
    Resistive / Capacitive ( single point touch )
  • Rugged construction against external impact
  • Protective 3mm glass
  • 6mm aluminum front bezel with protective glass & water proof sealed gasket (optional)
    Options
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one for Ver2.2 upgrade )
  • MIL-type or lockable connector
  • DC power : 12V / 24V / 48V / 110 ~ 125V
  • Quad display for CCTV
  • TV - Analog
                                                  LCD Panel
LCD Type TFT LCD Panel

Display Size

19 inch diagonal (376H x 301V)

Resolutions

1280 x 1024

Display Color

16.7M color

Brightness

250 cd/m2

Backlight

LED

Contrast ratio

1000 : 1 (Typical)

Viewing angle

170 x 160

LCD MTBF

30,000 hrs

Signal Input

DVI-D / VGA

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Optional Video  Input

3G / HD / SD-SDI Broadcast-grade input

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

Other Option

- Multi-Display Controller         Details

                                  Speaker

Speaker

 Built-in Dual Stereo Speakers 2W x 2
( Bundled with AV2.2 upgrade )

                                  Mechanical

Material

 6mm Aluminum (Front panel)

Casing Color Black
Dimension 476.5 x 63.6 x 384.1 mm /
18.8 x 2.5 x 15.1 inch
Product Weight 7.7 kgs ( 16.9 lbs )
                                  Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration
Safety FCC & CE certified
Environmental RoHS2 & REACH compliant
                             Package Content

Package Content

19" LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack
 Construction
*click on above pictures for enlarged view
 Front / Rear / Top / Side Views & Dimensions

*click on above pictures for enlarged view

Download Product Sheet

Touchscreen Driver Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )

     Diagram for  I/O Outlet


Ordering information :
Part # Description
ID-19A-TRS
Price : $770
6mm Aluminum Front Bezel 19" Industrial display, with VGA + DVI-D input & Resistive Touch Screen with Serial Controller
ID-19A-TRB
Price : $770
6mm Aluminum Front Bezel 19" Industrial display, with VGA + DVI-D input & Resistive Touch Screen with USB Controller
ID-19A-TCS
Price : $945
6mm Aluminum Front Bezel 19" Industrial display, with VGA + DVI-D input & Capacitive Touch Screen with Serial Controller
ID-19A-TCB
Price : $945
6mm Aluminum Front Bezel 19" Industrial display, with VGA + DVI-D input & Capacitive Touch Screen with USB Controller
Optional Video/Audio Inputs
-BNC
Price : $135
Add BNC + S-Video
-AV
Price : $135
Add BNC with RCA adapter + S-Video
-HDMI
Price : $135
Add HDMI with speaker
-SDI
Price : $459
Add 3G / HD / SD-SDI Broadcast grade input Download Spec Sheet
-QD
Price : $594
Add Quad display
-MC
Price : $88
Add Multi-Display Controller Download Spec Sheet
Optional NEMA4 / IP65
-N
Price : $
58
Add NEMA4 / IP65 Protective Glass
Optional Controller
-TV
Price : $101
Add TV tuner with remote controller (analog)
Optional DC Input Power
-DC12
Price : $162
Add 12V DC Power
-DC24
Price : $162
Add 24V DC Power
-DC48
Price : $162
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power
Optional Connectors For DC power only
-MD
Price : $88
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $135
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $34
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $34
Add Lockable USB jack Download Spec Sheet

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.