Products
Industrial Display
 -Chassis Display 
    
- 17" Chassis Display (16:9)
    
- 6.5" Chassis Display
    
- 8.4" Chassis Display
    
- 10.4" Chassis Display
    
- 12.1" Chassis Display
    
- 15" Chassis Display
    
- 17" Chassis Display
    
- 19" Chassis Display
    
- 20" Chassis Display
    
- 19" Chassis Display (16:9)
    
- 26" Chassis Display (16:9)
    
- 32" Chassis Display (16:9)
     - 40" Chassis Display (16:9)

 
-Open Frame LCD Monitor 
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Sunlight Readable Display  
  -High Resolution LCD
  -Industrial Touch Screen LCD 

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
      Home >>  Industrial Display >>  Chassis Display >>

                        Industrial LCD Monitors :   Part #   ID-17Dw
                               1.2mm Aluminum Front Bezel 17" Samsung Wide Screen Chassis Display
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial TFT LCD Panel

Display Size

Wide 17 inch (16:9)

Resolutions

1280 x 768

Display Color

16.2M color

Brightness

400 cd/m2

Contrast ratio

450 : 1 (Typical)

Response Time

Tr=15 / Tf=25ms

Pixel pitch

0.289 x 0.289 mm

Viewing angle

70 / 70 / 50 / 60 (L / R / U / D)  or 
140 / 110

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector : D-Sub 15 pin VGA analog

Buildt-in Video  Input

  • Video Input   :    S-Video and Composite
  • Input Connectors : RCA, S-video

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • TV Input:TV tuner with audio speaker-out
  • Input Connectors : TV tuner with 3.5mm
    audio jack
  • DVI Input : DVI-D digital input
  • Input Connectors : DVI-D (male)

Other Option

- Multi-Display Controller         Details

                                  Mechanical

Material

 1.2mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Silver  
 Back          : Dark Grey (RAL7037) 
Dimension  421 x 54 x 271 mm (WxDxH)
Product Weight  5.0 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, CA disc, User Manual x 1 

  Front View of  ID-17Dw                       

    

  Construction 

   

   Front / Rear / Top / Side Views & Dimensions

                    

        
          *click on above picture for enlarged view    

         

           
 

 

 

                           

 

 



FEATURES :
  • 17"(16:9) industrial TFT LCD panel support 1280 x 768 pixels
  • 1.2mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • Low power consumption
  • 400 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional video input (TV tuner & DVI)
  • VESA-mount, OEM mounting design

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.