Products
Industrial Display
* Filter by Mounting
 -Chasis Display /
  Chassis Mount Monitor

   -17" Chassis Display
      -ID-17D

- Open Frame LCD Monitor 
Panel Mount Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy


 
      Home >>  Industrial Display >>  Chassis Display >>

                                Industrial LCD Monitors :  Model   ID-17D
17" Chassis Display 

                                                  LCD Panel

LCD Type

Industrial Grade A TFT LCD Panel

Display Size

17 inch diagonal (337.92H x 270V)

Resolutions

1280 x 1024

Display Color

16.2M color

Brightness

250 cd/m2

Contrast ratio

1000 : 1 (Typical)

Response Time

5 ms

Pixel pitch

0.264 x 0.264 mm

Viewing angle

80 / 80 / 80 / 80 (L / R / U / D)  or 
160 / 160

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

VGA / DVI

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :Max. 48 Watt, Standby 5 Watt

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Videa / Audio / Connector / Controller

- HDMI, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- Quad display for CCTV
- TV - Analog
- Multi-Display Controller         Details
 

Touch Screen

                 Details

DC Input Power

250V / 120V /110V / 48V / 24V / 12V DC Power 

Other Option

- Multi-Display Controller         Details

                                  Mechanical
Dimension  408 x 59.5 x 325.6 mm /
 16.1 x 2.3 x 12.8 inch (W x D x H)
Product Weight  12.8 lbs / 5.8 kg
                                  Environmental
   Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval FCC, CE, RoHS Compliant, REACH ,
TAA Compliant

  Front View of  ID-17D

  Construction 

 
                 

      *click on above picture for enlarged view    

Download Product Sheet

Download User Manual

 

                           

 

 

 



FEATURES :
  • 17" industrial TFT LCD panel support 12800 x 1024 pixels
  • 1.2mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • Low power consumption
  • 2500 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional DC power input (12 / 24 / 48 VDC)
  • Optional video input (DVI & S-Video & RCA input)

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

 

 



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.