Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor
- Panel Mount Monitor
(Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Freatures
- Sunlight Readable Monitor
- Industrial Touch Screen
Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy |
Industrial LCD Monitors: Model ID-17A-T
17" Panel Mount Industrial Touchscreen Monitor TAA Compliant
LCD Panel |
LCD Type |
TFT LCD Panel |
Display Size |
17 inch diagonal
(338H x 270V) |
Resolutions
|
1280 x 1024 |
Display Color |
16.7M color |
Brightness
|
250
cd/m2
|
Contrast
ratio
|
1000
: 1 (Typical) |
Response Time
|
5ms |
Pixel
pitch
|
0.264 x 0.264 mm |
Viewing
angle
|
160° x 160° |
Backlight
|
LED
|
LCD MTBF |
50,000
hrs |
Signal Input
|
DVI-D & VGA
|
Power Supply
|
Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
|
Consumption :Max. 48 Watt, Standby 5 Watt |
Mounting |
Panel mount / VESA mount |
OPTIONS |
Touch Screen |
Details
|
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Other Option |
- HDMI, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- Quad display for CCTV
- TV - Analog
- Multi-Display Controller
Details
|
Mechanical |
Material
|
6mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
Color |
Front
Panel : Black
Rear case : Dark Grey
(RAL7037) |
Dimension |
439 x 64 x 357 mm / 17.3 x 2.5 x 14 inch
(W x D x H) |
Product Weight |
5.5 kg ( 12.1 lbs ) |
Environmental |
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration
(11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety Approval |
FCC, CE, RoHS2, REACH, TAA Compliant |
|
Front View of ID-17A
Construction
Dimensions
*click for enlarged view
Free Ground Shipping
|
|
Gallery
|
DISPLAY BENEFITS :
- 17" LCD with resolution 1280 x 1024
- 17" Touchscreen : Capacitive, Resistive
- Rugged construction against external impact
- Protective 3mm glass
|
|
0PTIONS :
- HDMI, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MC Multi-display control solution
- MIL-type or lockable connector
- 250V , 125V , 48V, 24V or 12VDC power
- Quad display for CCTV
- TV - Analog
|
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD panel
- Gaming, lottery & amusement display
- Touch screen display panel
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |