Products
Industrial Monitor
Mounting
Open Frame
Panel Mount / Vesa Mount /
Wall Mount
Chassis Mount
Rack Mount
Features
High Brightness
Touch Screen
Marine Monitor
Water Resistant / Waterproof
Stainless Steel Enclosure /
Frame
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Server & Barebone
JBOD & JBOF
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
Industrial Flat Panel Monitor
Model
ID-15D
1.2mm Aluminum Front Bezel 15" Chassis
Display
LCD Panel |
LCD Type
|
Grade A Industrial
TFT LCD Panel
|
Display Size
|
15 inch diagonal
(304.13H x 228.1V)
|
Resolutions
|
1024 x 768
|
Display Color
|
16.2M color
|
Brightness
|
Min. 250
cd/m2
|
Contrast
ratio
|
700
: 1 (Typical)
|
Response Time
|
Tr=2 / Tf=6ms
|
Pixel
pitch
|
0.297 x 0.297 mm
|
Panel
color
|
16.2 million display colors
|
Viewing
angle
|
75 / 75 / 70 / 65
(L / R / U / D) or
150 / 135
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall
|
LCD MTBF
|
50,000
hrs |
Signal Input
|
|
Power Supply
|
External type,
110 ~ 220 VAC at 50 or 60 Hz via AC adapter (12V), 12V DC
Output, Adapter size : 108(W)x64(H)x30Dmm, UL & CE
|
Mounting
|
VESA-mount, Panel-mount, Wall-mount & Bracket mount |
OPTIONS |
Optional Video Input
|
-
Video
Input : DVI and S-Video and Composite and BNC
-
Input Connectors : RCA,
S-video, DVI
|
Optional Touch Screen
|
Details
|
Optional DC Power
|
48V / 24V / 12V DC Power
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output
: DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Mechanical |
Material
|
1.2mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
Finish
|
Powder Coating |
Color |
Front
Panel : Silver
Back : Dark Grey
(RAL7037) |
Dimension |
372 x 52 x 283 mm
(WxDxH) |
Product Weight
|
3.5 kg |
Environmental
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-10 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5 ~90%, non
condensing |
Vibration |
5~500Hz 1G
RMS random vibration |
Safety Approval |
CE,
FCC |
Package Content
|
Package Content
|
LCD Monitor x 1 , VGA Cable (Male
to Male) x 1, DC 12V adapter x1 , Power
cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x
1 |
|
|
Front View of ID-15D
Construction
Front / Rear / Top / Side Views & Dimensions
|
|
FEATURES :
- 15" industrial TFT LCD panel support 1024 x 768 pixels
- 1.2mm Aluminum front bezel with 45 degree chamfer
- Rugged construction and modularized design
- Low power consumption
- 250 cd/m2 industrial brightness
- OSD control keys to optimize the display
- Optional DC power input (12 / 24 / 48 VDC)
- Optional video input (DVI & S-Video & RCA input)
- VESA-mount, OEM mounting design.
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD panel
- Gaming, lottery & amusement display
- Touch screen display panel
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Diagram for I/O Outlet
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |