Products
Industrial Display
-Open
Frame LCD Monitor
-Panel
Mount Monitor / ( Wall Mount / Bracket Mount )
-Chassis
Display
-Sunlight
Readable Display
-Industrial
Touch Screen LCD
- Panel
Mount Style
-
6.5" Panel Mount LCD
-
8.4" Panel Mount LCD
-
10.4" Panel Mount LCD
-
12.1" Panel Mount LCD
-
15" Panel Mount LCD
-ID-15A
-ID-3-15A
-
17" Panel Mount LCD
-
19" Panel Mount LCD
-
20" Panel Mount LCD
- 21" Panel Mount LCD
- 24" Panel Mount LCD
- 26" Panel Mount LCD
- 32" Panel Mount LCD
- Chassis Display Style
- Open Frame Style
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Industrial Flat Panel Monitor: Part # ID-15A-T
6mm Aluminum Front Bezel AUO 15" Panel Mount Industrial
Monitor w/ Touchscreen
LCD Panel |
LCD Type
|
AUO TFT LCD Panel
|
Display Size
|
15 inch diagonal
|
Resolutions
|
1024 x 768
|
Display Color
|
16.2M color
|
Brightness
|
250
cd/m2
|
Contrast
ratio
|
700
: 1 (Typical)
|
Viewing
angle
|
150° x 135°
|
LCD MTBF
|
30,000
hrs |
Signal Input
|
VGA
|
Power Supply
|
Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
|
Consumption :Max. 40 Watt, Standby 5 Watt |
Mounting
|
Panel mount / VESA mount |
OPTIONS |
Touch Screen
|
Details
 |
Optional DC Power
|
48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output
: DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Other Option |
- S-Video + BNC & Audio
|
Mechanical |
Color |
Front
Panel : Black Rear Case : Dark Grey |
Dimension |
407 x 59 x 314 mm /
16 x 2.3 x 12.3 inch
(W x D x H) |
Product Weight
|
3.5 kg |
Environmental
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration (11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety Approval |
FCC, CE, RoHS Compliant
|
Package Content
|
Package Content
|
15" LCD display X 1 , 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack |
|
|
Front View of ID-15A

Construction

Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view
Free Ground Shipping *
Click for details

|
|
More photos (click to enlarge )
|
DISPLAY BENEFITS :
- 15" LCD with resolution 1024 x 768
- 15" Touchscreen : Capacitive, Resistive
- Rugged construction against external impact
- Protective 3mm glass
|
 |
0PTIONS :
- S-Video + BNC & Audio
- 48V, 24V or 12VDC power
|
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD panel
- Gaming, lottery & amusement display
- Touch screen display panel
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Diagram for I/O Outlet

Ordering
information :
Part # |
Description |
ID-15A-TRS
Price : $739 |
6mm Aluminum
Front Bezel AUO 15" Industrial display, with VGA input & Resistive Touch Screen with Serial Controller |
ID-15A-TRB
Price : $739 |
6mm Aluminum
Front Bezel AUO 15" Industrial display, with VGA input & Resistive Touch Screen with USB Controller |
ID-15A-TCS
Price : $874 |
6mm Aluminum
Front Bezel AUO 15" Industrial display, with VGA input & Capacitive Touch Screen with Serial Controller |
ID-15A-TCB
Price : $874 |
6mm Aluminum
Front Bezel AUO 15" Industrial display, with VGA input & Capacitive Touch Screen with USB Controller |
ID-15A-TPC
Price : $956 |
6mm Aluminum
Front Bezel AUO 15" Industrial display, with VGA input &Projected Capacitive 10-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied |
Optional Video/Audio Inputs |
-BNC
Price : $135 |
Add BNC + S-Video |
-AV
Price : $135 |
Add BNC with RCA adapter + S-Video |
Optional
NEMA4 / IP65 |
-N
Price : $45 |
Add NEMA4 / IP65 Protective Glass |
Optional
DC Input Power |
-DC12
Price : $207 |
Add 12V DC Power |
-DC24
Price : $207 |
Add 24V DC Power |
-DC48
Price : $207 |
Add 48V DC Power |
-DC125
Call for pricing |
Add 125V DC Power |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |