Products
Industrial Display
  -Open Frame LCD Monitor
   -12.1" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-12P
       -ID-12P-LED
        (LCD Display with LED-backlit)

   -6.5" Open Frame LCD
   -8.4" Open Frame LCD
   -10.4" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -19" Open Frame LCD
   -20" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Flat Panel Display:   Part #   ID-12P-LED


      12.1" Open Frame TFT LCD with LED backlight Industrial Grade Flat Panel Display , TAA Compliant

LCD with LED backlight Panel

LCD Type

AUO 12.1" Industrial Grade TFT LCD with LED backlight

Display Size

12.1 inch diagonal (246.0H x 184.5V)

Resolutions

800 x 600

Display Color

262,144 color

Brightness

450 cd/m2

Contrast ratio

700 : 1 (Typical)

Viewing angle 160 x 140

LED MTBF

50,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 40 Watt,
                   Standby 5 Watt

Mounting

Universal mount / VESA mount
                                                  OPTIONS

Other Option

- S-Video + BNC & Audio & Remote controller
- S-Video + RCA & Audio & Remote controller

Optional Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power    Details

                                  Mechanical
Casing Color  Dark Grey
Dimension  342 x 62 x 253 mm /
 13.5 x 2.5 x 10 inch (W x D x H)
Product Weight  3 kgs ( 6.6 lbs )
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant , TAA Compliant
                             Package Content

Package Content

12.1" LCD display , 6ft VGA cable, Power adapter , Power cord

  Front View of  ID-12P-LED                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7 If you do not find the driver required, please contact us.

         Free Ground Shipping * Click for details      


  More photos (click to enlarge )
         

   DISPLAY BENEFITS :
  • 12.1" LCD with resolution 800 x 600
  • Green LED-backlit panel technology
  • Rugged construction against external impact
   0PTIONS :
  • S-Video + BNC & Audio & Remote controller
  • 12.1" Touchscreen : Capacitive or Resistive,
    2-point multi-touch available too
  • 48V, 24V or 12VDC power

APPLICATIONS :    

  • Industrial automation LCD with LED backlight panel
  • Embedded display Unit
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet


Ordering information :    
Part # Description
ID-12P-LED
Price : $481
12.1" Open Frame TFT LCD with LED backlight Display, with VGA input
ID-12P-BNC-LED
Price : $
616
12.1" Open Frame TFT LCD with LED backlight Display,
with VGA + BNC + S-Video + audio + remote controller
ID-12P-AV-LED
Price : $
616
12.1" Open Frame TFT LCD with LED backlight Display,
with VGA + BNC with RCA adapter + S-Video + audio + remote controller
Optional Touch Screen
-TRS
Price : $196
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $196
Add Resistive Touch Screen with USB Controller
-TCS
Price : $285
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $285
Add Capacitive Touch Screen with USB Controller
-TPC
Price : $352
Add Projected Capacitive 2-point multi-touch + USB controller
** casing dimension will be changed if multi-touch is applied
Optional DC Input Power
-DC12
Price : $102
Add 12V DC Power
-DC24
Price : $102
Add 24V DC Power
-DC48
Price : $102
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.