LCD Panel |
LCD Type |
Grade A Industrial TFT LCD Panel |
Display Size |
12.1 inch diagonal
(246.0H x 184.5V) |
Resolutions
|
800 x 600 |
Display Color |
262,144 color |
Brightness
|
400
cd/m2
|
Contrast
ratio
|
600
: 1 (Typical) |
Response Time
|
Tr=10 / Tf=25ms |
Pixel
pitch
|
0.307 x 0.307 mm |
Viewing
angle
|
60 / 60 / 40 / 55
(L / R / U / D) or
120 / 95 |
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
LCD MTBF |
50,000
hrs |
Signal Input |
|
Power Supply |
External type,110 ~ 220 VAC at 50 or 60Hz via AC adapter (12V), 12V DC
Output, Adapter size : 108(W)x64(H)x30Dmm, UL & CE
|
Mounting |
VESA-mount, Panel-mount, Wall-mount &
Bracket mount |
OPTIONS |
Optional Video Input |
Video
Input : S-Video and Composite
Input Connectors : RCA,
S-video
Input Connectors : RCA-BNC adapter
Details
|
Optional Touch Screen |
Details
|
Optional DC Power |
48V / 24V / 12V DC Power
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Mechanical |
Material
|
1.2mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
Finish
|
Powder Coating |
Color |
Front
Panel : Black
Back : Dark Grey
(RAL7037) |
Dimension |
289 x 54 x 231 mm
(WxDxH) |
Product Weight |
3.0 kg |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-10 to 60 Degree Celsius (Storage) |
Relative Humidity |
5 ~90%, non
condensing |
Vibration |
58~500Hz / 0.98G
(11 min/cycle) |
Safety Approval |
CE,
FCC |
Package Content |
Package Content |
LCD Monitor x 1,VGA Cable (Male
to Male) x 1, DC 12V adapter x1 , Power
cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x
1 |
|
|
Front View of ID-12D
Construction
Dimension
|