Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor 
- Panel Mount Monitor
(Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 
     Home >>  Industrial Display >>  Industrial Touch Screen LCD >>    Panel Mount Style >> 

Industrial Flat Panel Display:  Model ID-12A-LED-T


                  6mm Aluminum Front Bezel 12.1" Panel Mount  Industrial Flat Panel Display  w/ Touchscreen

LCD with LED backlight Panel

LCD Type

Grade A Industrial TFT LCD with LED backlight Panel

Display Size

12.1 inch diagonal (246.0H x 184.5V)

Resolutions

800 x 600

Display Color

262,144 color

Brightness

450 cd/m2

Contrast ratio

700 : 1 (Typical)

Viewing angle

160° x 140°

LCD MTBF

50,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 40 Watt,
                   Standby 5 Watt

Mounting

Panel mount / VESA mount
                                                  OPTIONS

Other Option

- S-Video + BNC & Audio
- TV - Analog

Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power     Details
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

                                  Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Black 
 Rear case   : Dark Grey (RAL7037) 
Dimension  345 x 68 x 256 mm /
 13.6 x 2.7 x 10.1 inch (W x D x H)
Product Weight  3 kgs ( 6.6 lbs )
                                  Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
Safety Approval  FCC, CE, RoHS Compliant
                             Package Content

Package Content

12.1" LCD display X 1, 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack

  Front View of  ID-12A-LED            

  Construction 

   Front / Rear / Top / Side Views & Dimensions

*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual


         Free Ground Shipping * Click for details      

 


 Gallery
           

   DISPLAY BENEFITS :
  • 12.1" LCD with resolution 800 x 600
  • Green LED-backlit panel technology
  • 12.1" Touchscreen : Capacitive, Resistive
  • Rugged construction against external impact
  • Protective 3mm glass
  • 6mm aluminum front bezel with protective glass (Optional)
   0PTIONS :
  • S-Video + BNC & Audio
  • 48V, 24V or 12VDC power

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD with LED backlight panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

  

  

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.