Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Industrial LCD Display
 -Open Frame LCD Monitor 
 -Panel Mount Monitor /
( Wall Mount / Bracket Mount )

 -Chassis Display  
 -Sunlight Readable Display
 -Industrial Touch Screen LCD
 -High Resolution LCD
 
Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






Open Frame Industrial Grade LCD 24.0" Monitor   : 
Part# ID-11-H24Pw


24" Widescreen Industrial Grade LCD High Bright Monitor
Made in the USA

  Display Size   24.0 Inch
Optical Stack Enhancement (OSE) Unique optical design which boosts efficiency of the backlight's light utilization and minimizes the surface reflection of ambient light. The result is a transmissive enhancement that features higher contrast and a wider range of colors, even in bright outdoor light, than traditional reflective LCDs.
  Aspect Ratio 16 : 9
  Native Resolution   1920 x 1080
  Pixel Pitch   276.75mm x 276.75mm
  Response Time   25ms
  Viewing Angle   (V/H) - 89/89
  Contrast Ratio   5000:1
  Brightness 1000 nits (cd/m2)
  Backlight   50,000 Hours
  Colors Supported   16.7M
Input Interface Standard HDMI, DisplayPort, VGA
Input Interface Optional Analog RGB, DVI-D, S-Video, HD-SDI
MTBF - designed to exceed:   100,000 hours
  Power Source 90-264V AC Power standard, (optional 9-36VDC available)
  Power Consumption (Max) - 60W Heat Dissipation - 204 BTU/hr
  Temperature Operating: 0 to 50C (32 to 122F)
Storage: -20 to 60C (-4 to 140F)
  Humidity   Humidity 90% (RH)
  Physical Information   Chassis Mount
  Weight 26 lbs.
  Touchscreen Optional: Sirius Touch
Touch Interface : Serial or USB
  Front View

 

  Download Product Sheet
  Download Dimensional Drawing

   Display Features & Benefits :
  • 24" Very Bright Active Matrix TFT Display, 1000 nits (cd/m2)
  • Optical Bonding for added Shock & Vibration protection and/or reduced solar reflectivity. ( Read more )
  • High-Luminance Solid-State LED-enhanced Backlighting
  • Optical Stack Enhancement
  • Video Inputs Can Include: HDMI, DisplayPort, VGA, BNC, DVI, HD-SDI
  • High Contrast Ratio & Definition, Outstanding Vivid Color & Image Quality
  • Wide Color Gamut
  • Energy Efficient, Low Power Consumption
  • High Environmental Performance and Reliability
  • Anti-Reflective Protective Window
  • 1920x1080 High Definition Resolution
  • Wide Operational Temperature Range, 0C to +50C (32F to +122F)
  • RoHS Compliant
  • Engineered, Fabricated and Assembled in the USA
   0PTIONS :
  • 90-264V AC Power standard, (optional 12VDC, 24VDC or 9-36VDC available)
  • Touch Screen: Sirius Touch
  • NEMA 4 or 4X (IP65/IP66) Protection
  • 300 nits (cd/m) non-high right
  • Extended Operational Temperature Range down to -20C (-4F) or -40C (-40F); also +55C (+131F)
  • Inputs: Component Video YPbPr/SD or Component Video YCbCr; 3-wire BNC Sync-on-Green; 5-wire BNC
  • Impact Resistant Protective Windows

Back to top

 

Ordering information
Part Number  Description
ID-11-H24Pw
Call for pricing
24" Widescreen Chassis Mount Industrial Grade LCD High Bright Monitor

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.