Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Industrial Display
  -Open Frame LCD Monitor
   -19" Open Frame LCD
       - ID-11-H19P
      
Panel Mount Monitor
  ( Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy







Open Frame Industrial Grade LCD 19.0" Monitor   : 
Part# ID-11-H19P


19" Sunlight Readable Open Frame LCD Display
Made in the USA

  Display Size   19.0 Inch
  Panel Type Optically Bonded High Luminance, LED-Enhanced TFT Active Matrix
  Optical Bonding Optical Bonding for added Shock & Vibration protection and/or reduced solar reflectivity
  Native Resolution   SXGA (1280 x 1024)
  Pixel Pitch   .264mm (w) x .264mm (h)
  Active Display Area   14.82"(w) x 11.85"(h)
  376.3mm(w)x 301.1mm(h)
  Viewing Angle   Left / Right: 85º/85º
  Up / Down: 85º/85º
  Contrast Ratio   1000:1
  Brightness 1000 nits (cd/m2) LED Enhanced
  Backlight   70,000 Hours Half Life
  Colors Supported   16.8M
  Video Input Connector HD15(F), DVI-D, BNC, 5 Pin Mini Din (S-Video) Optional: HD15(M) to 5xBNC(F) Interface Cable
  Video Input VGA - 0.7Vp-p / 75 ohm, Composite - 1.0Vp-p / 75 ohm
  Sync   TTL Separate H&V, Combined, SOG
  Power Source   90-264VAC Universal
  Optional: 12VDC @ 2.5A
  Power Consumption   35 Watts @ 115VAC, 4 Watts Sleep Mode
  Temperature Operating: -10 to 50ºC (14 to 122ºF)
Optional: Operating: -20ºC or -40ºC (-4º or -40ºF)
Storage: -20 to 60ºC (-4 to 140ºF)
  Humidity   Operating: 10 to 95%NC
  Storage: 10 to 95%NC
  Altitude   Operating: up to 10,000 ft
  Storage: up to 40,000 ft
  Bezel Finish Milled Aluminum Black Powder Coat, Optional: NEMA 4X Stainless Steel
  Touchscreen Optional: Resistive, Capacitive, Projected Capative, Sirius Touch
Touch Interface : Serial or USB
  Front View

 

  Download Product Sheet
  Download Dimensional Drawing

   Display Features & Benefits :
  • 19" Very Bright Active Matrix Sunlight Readable TFT Display, 1000 nits (cd/m2)
  • Optical Bonding for added Shock & Vibration protection and/or reduced solar reflectivity. ( Read more )
  • High-Luminance Solid-State LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • A multitude of Video Inputs: HD15(F), DVI-D Pin, Composite BNC, Mini Din (S-video)
  • High Contrast Ratio & Definition, Outstanding Vivid Color & Image Quality
  • Wide Color Gamut
  • Energy Efficient, Low Power Consumption
  • High Environmental Performance and Reliability
  • Anti-Reflective Protective Window
  • SXGA (1280 x 1024) Resolution
  • Wide Operational Temperature Range, -10°C to +50°C (14°F to +122°F) (optional extended temperature ranges available)
  • RoHS Compliant
  • Engineered, Fabricated and Assembled in the USA
   0PTIONS :
  • 90-264V AC Power standard, (optional 12VDC, 24VDC or 9-36VDC available)
  • Touch Screen: Capacitive, Resistive Touch, Sirius Touch
  • Extended Operational Temperature Capabilities -20ºC/-4ºF or -40ºC/-40ºF
  • Inputs: Component Video YPbPr/SD or Component Video YCbCr; 3-wire BNC Sync-on-Green; 5-wire BNC
  • Impact Resistant Protective Windows

More photos ( Click for enlarged views )
 
Overview
 
Housing Design   Operational Overview Connections
   
Power Interface Real World Application   Mounting  

Back to top

 

Ordering information
Part Number  Description
ID-11-H19P
Call for pricing
19" Sunlight Readable Open Frame LCD Display

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.