Products
Industrial Display
  -Open Frame LCD Monitor
   -8.4" Open Frame LCD
    -Regular Screen   (4:3 / 5:4)
      -ID-08P
       -ID-08P-LED
        (LCD Display with LED-backlit)

   -6.4" Open Frame LCD
   -10.4" Open Frame LCD
   -12.1" Open Frame LCD
   -15" Open Frame LCD
   -17" Open Frame LCD
   -20" Open Frame LCD
   -19" Open Frame LCD
   -21" Open Frame LCD
   -22" Open Frame LCD
   -24" Open Frame LCD
   -26" Open Frame LCD
   -27" Open Frame LCD
   -30" Open Frame LCD
   -32" Open Frame LCD
   -40" Open Frame LCD
   -42" Open Frame LCD
   -46" Open Frame LCD
   -55" Open Frame LCD
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
    Home >>  Industrial Display >>  Open Frame LCD Monitor >>

Industrial Monitors :   Part #   ID-08P-LED


                       8.4" Industrial Grade Open Frame LCD with LED-backlit , TAA Compliant

LCD with LED Backlight Panel
LCD Type

Indutrial Grade 8.4" TFT LCD Panel

Backlight

LED

Resolutions

800 x 600

Display Color

262 K color

Brightness

250 cd/m2

Contrast ratio

600 : 1 ( Typical )

Active area (mm)

170 x 128

Viewing angle 160 x 140

LCD MTBF

30,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 40 Watt, Standby 5 Watt

Mounting

Universal mount / VESA mount
OPTIONS

Optional Touch Screen

               Details

Optional DC Power

48V / 24V / 12V DC Power   Details

Other Option

- S-Video + BNC & Audio & Remote controller
- S-Video + RCA & Audio & Remote controller

Mechanical
Dimension  10.3 x 2.2 x 7.4 inch /
 261.7 x 56.8 x 189 mm ( WxDxH )
Product Weight  1.5 kgs ( 3.3 lbs )
Casing Color  Dark grey
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant , TAA Compliant
Package Content

Package Content

8.4" LCD Display , 6ft VGA Cable , Power cord , Power Adapter

  Front View of  ID-08P-LED                       

  Construction 

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

 Download Product Sheet
 Download User Manual

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7 If you do not find the driver required, please contact us.

         Free Ground Shipping * Click for details      

 


   DISPLAY BENEFITS :
  • 8.4" LCD with resolution 800 x 600
  • Green LED-backlit panel technology
  • Rugged construction against external impact
   0PTIONS :
  • S-Video + BNC ( or RCA ) & Audio & remote controller
  • 8.4" Touchscreen : Capacitive, Resistive
  • 48V, 24V or 12VDC power

    Diagram for  I/O Outlet

Ordering information :    
Part # Description
ID-08P-LED
Price : $442
8.4" Open Frame LCD with LED-backlit Panel Display, with VGA input
ID-08P-BNC-LED
Price : $
523
8.4" Open Frame LCD with LED-backlit Panel Display,
with VGA + BNC + S-Video + audio + remote controller
ID-08P-AV-LED
Price : $
523
8.4" Open Frame LCD with LED-backlit Panel Display,
with VGA + BNC with RCA adapter + S-Video + audio + remote controller
Optional Touch Screen
-TRS
Price : $149
Add Resistive Touch Screen with Serial Controller
-TRB
Price : $149
Add Resistive Touch Screen with USB Controller
-TCS
Price : $257
Add Capacitive Touch Screen with Serial Controller
-TCB
Price : $257
Add Capacitive Touch Screen with USB Controller
Optional DC Input Power
-DC12
Price : $102
Add 12V DC Power
-DC24
Price : $102
Add 24V DC Power
-DC48
Price : $102
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.