Products
Industrial Display
 -Chassis Display 
    
- 8.4" Chassis Display
    
- 6.5" Chassis Display
    
  - 10.4" Chassis Display
    
- 12.1" Chassis Display
    
- 15" Chassis Display
    
- 17" Chassis Display
    
- 19" Chassis Display
    
- 20" Chassis Display
    
- 17" Chassis Display (16:9)
    
- 19" Chassis Display (16:9)
    
- 26" Chassis Display (16:9)
    
- 32" Chassis Display (16:9)
    
- 40" Chassis Display (16:9)
 
-Open Frame LCD Monitor 
  -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

  -Sunlight Readable Display  
  -High Resolution LCD
  -Industrial Touch Screen LCD 

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
        Home >>  Industrial Display >>  Chassis Display >>

                                Industrial Panel :   Part #   ID-08D
                          1.2mm Aluminum Front Bezel 8.4"  Chassis Industrial  LCD Display
                                                  LCD Panel

LCD Type

Grade A Industrial TFT LCD Panel

Display Size

8.4 inch diagonal (170.4H x 127.8V)

Resolutions

800 x 600

Display Color

262,144 color

Brightness

220 cd/m2

Contrast ratio

500 : 1 (Typical)

Response Time

Tr=10 / Tf=25ms

Pixel pitch

0.213 x 0.213 mm

Viewing angle

65 / 65 / 55 / 55 (L / R / U / D)  or 
130 / 110

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite
    H/V
  • Input Connector : D-Sub 15 pin VGA
    analog

Power Supply

External type,110 ~ 220 VAC at 50 or 60Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    S-Video and Composite
  • Input Connectors : RCA, S-video
  • Input Connectors : RCA-BNC adapter  Details
  • Optional Touch Screen

                     Details

    Optional DC Power

     48V / 24V / 12V DC Power 
    Input Range:10~36V(DC-12V, DC-24V model)
                     36~75V (DC-48V model)
    DC power Output : DC 12V
    Voltage Accuracy
    : +/- 1% (Max.)
    Safety  : Continuous short circuit protection

                                      Mechanical

    Material

     1.2mm Aluminum (Front panel)
     1.2mm Steel (Rear case)

    Finish

     Powder Coating

    Color  Front Panel : Silver  
     Back          : Dark Grey (RAL7037) 
    Dimension  234 x 38 x 167 mm (WxDxH)
    Product Weight  2.0 kg
                                      Environmental
       Temperature  0 to 50 Degree Celsius (Operation)
     -10 to 60 Degree Celsius (Storage) 
    Relative Humidity  5 ~90%, non condensing
    Vibration   5~500Hz 1G RMS random vibration 
    Safety Approval   CE, FCC
                                 Package Content

    Package Content

    LCD Monitor x 1,VGA Cable (Male to Male) x 1,   DC 12V adapter x1 , Power cord x 1,  Mounting Bracket x 1 pair, CD disc, User Manual x 1 

      Front View of  ID-8D                       

               

      Construction 

      

      

        Front / Rear / Top / Side Views & Dimensions

                         

          *click on above picture for enlarged view    

             

              
     

              

    Touchscreen Drive Download
    Mac Linux Dos
    Win 2k-Xp Win 98-Me Win CE
    Win 7    

     

     

                               

     

     

     

     



    FEATURES :
    • 8.4" industrial TFT LCD panel support 800 x 600 pixels
    • 1.2mm Aluminum front bezel with 45 degree chamfer
    • Rugged construction and modularized design
    • Low power consumption
    • 220 cd/m2 industrial brightness
    • OSD control keys to optimize the display
    • Optional DC power input (12 / 24 / 48 VDC)
    • Optional video input (S-Video & RCA input)
    • VESA-mount, OEM mounting design
       

    APPLICATIONS :    

    • Embedded display Unit
    • Industrial automation LCD panel
    • Gaming, lottery & amusement display
    • Touch screen display panel
    • Kiosks, arcade games, Hospitality Display, ATM Machines
    • Aviation simulators, Industrial test equipment, and Instrumentation

         Diagram for  I/O Outlet



                  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.