Products
Industrial LCD Display
* Filter by Mounting
- Open Frame LCD Monitor 
- Panel Mount Monitor
(Wall Mount / Bracket Mount )

Chassis Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Freatures
Sunlight Readable Monitor
- Industrial Touch Screen
   Monitor

High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy

 
     Home >>  Industrial Display >>  Industrial Touch Screen LCD >>    Panel Mount Style >> 

Industrial Monitors:  Part #  ID-08A-LED-T


                6mm Aluminum Front Bezel 8.4" LCD w/ LED Backlight Panel Mount Monitor w/ Touchscreen

LCD w/ LED Backlight Panel
LCD Type

TFT LCD Panel

Backlight

LED

Display Size

8.4 inch diagonal

Resolutions

800 x 600

Display Color

262 K color

Brightness

250 cd/m2

Contrast ratio

600 : 1 (Typical)

Active area (mm)

170 x 128

Viewing angle 160° x 140°

LCD MTBF

30,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 40 Watt, Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Touch Screen

                 Details

Optional DC Power

48V / 24V / 12V DC Power    Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety :
  Continuous short circuit protection

Other Option

- S-Video + BNC & Audio
- TV - PAL or NTSC

Mechanical
Dimension  10.4 x 2.5 x 7.6 inch /
 264.7 x 62.8 x 192 mm ( WxDxH )
Product Weight  2.4 kgs ( 5.3 lbs )
Casing Color  Black front panel
 Dark grey rear case
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE, RoHS Compliant
Package Content

Package Content

8.4" LCD Display x 1, 6ft VGA Cable x 1, Power cord x 1, Power Adapter x 1

  Front View of  ID-08A-LED                       

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

                      Download Product Sheet
                      Download User Manual
                      Download Mounting Guide

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    

         Free Ground Shipping * Click for details      

More photos (click to enlarge )
         
   DISPLAY BENEFITS :
  • 8.4" LCD with resolution 800 x 600
  • Green LED-backlit panel technology
  • 8.4" Touchscreen : Capacitive, Resistive
  • Rugged construction against external impact
  • Protective 3mm glass
   0PTIONS :
  • S-Video + BNC & Audio
  • 48V, 24V or 12VDC Power

     Diagram for  I/O Outlet

Ordering information :
Part # Description
ID-08A-LED-TRS
Price : $636
6mm Aluminum Front Bezel 8.4" LCD w/ LED Backlight Panel Display, with VGA input & Resistive Touch Screen with Serial Controller
ID-08A-LED-TRB
Price : $
636
6mm Aluminum Front Bezel 8.4" LCD w/ LED Backlight Panel Display, with VGA input & Resistive Touch Screen with USB Controller
ID-08A-LED-TCS
Price : $
744
6mm Aluminum Front Bezel 8.4" LCD w/ LED Backlight Panel Display, with VGA input & Capacitive Touch Screen with Serial Controller
ID-08A-LED-TCB
Price : $
744
6mm Aluminum Front Bezel 8.4" LCD w/ LED Backlight Panel Display, with VGA input & Capacitive Touch Screen with USB Controller
Optional Video/Audio Inputs
-BNC
Price : $
82
Add BNC + S-Video
-AV
Price : $
82
Add BNC with RCA adapter + S-Video
Optional NEMA4 / IP65
-N
Price : $
40
Add NEMA4 / IP65 Protective Glass
Optional DC Input Power
-DC12
Price : $138
Add 12V DC Power
-DC24
Price : $138
Add 24V DC Power
-DC48
Price : $138
Add 48V DC Power
-DC125
Call for pricing
Add 125V DC Power

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.