Products
Industrial Display
* Filter by Mounting
-Panel Mount Monitor / (Wall Mount/Bracket Mount)
-6.5" Panel Mount LCD
-ID-06A-LED
- Open Frame LCD Monitor
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Features
- Sunlight Readable Monitor
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Power Supply
Accessories
OEM Project
Return
Policy |
Industrial Display Model ID-06A-LED
Panel Mount 6.5" Industrial Grade Monitor with LED backlight , Assembled in U.S.A , TAA Compliant
LCD Specification |
LCD Type
|
AUO Industrial Grade TFT LCD Panel
|
Backlight
|
LED
|
Display Size
|
6.5 inch diagonal
|
Resolutions
|
640 x 480
|
Display Color
|
262K
|
Brightness
|
800
cd/m2
|
Contrast
ratio
|
600 : 1 (Typical)
|
Viewing
angle
|
160° x 140°
|
OSD Control
|
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall
|
LED MTBF
|
50,000
hrs |
Signal Input
|
VGA
|
Power Supply
|
Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
|
Consumption :Max. 40 Watt, Standby 5 Watt |
Mounting
|
Panel mount / VESA mount |
OPTIONS |
Optional Touch Screen
|
Details
|
Optional DC Power Input
|
- 48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output
: DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
Other options
|
- S-Video + BNC & Audio
- TV - Analog
|
Mechanical |
Color |
Front
Panel : Black
Rear case : Dark Grey |
Dimension |
255 x 68 x 182 mm / 10 x 2.7 x 7.2 inch
(WxDxH) |
Product Weight |
1.5 kgs ( 3.3 lbs ) |
Environmental |
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration (11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Safety Approval |
FCC, CE, RoHS Compliant
,Assembled in USA , TAA Compliant |
Package Content
|
Package Content
|
6.5" LCD display X 1 , 6ft VGA cable X 1, Power adapter X 1, Power cord X 1, Mounting hardware X 1 pack |
|
|
ID-06A-LED
Construction
Dimension
*click on above picture for enlarged view
Free Ground Shipping *
Click for details
|
|
Gallery
|
DISPLAY BENEFITS :
- 6.5" LCD with resolution 640 x 480
- Green LED-backlit panel technology
- Rugged construction against external impact
- Protective 3mm glass
|
|
0PTIONS :
- S-Video + BNC & Audio
- 6.5" Touchscreen : Capacitive, Resistive
- 48V, 24V or 12VDC power
|
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD with LED backlight panel
- Gaming, lottery & amusement display
- Touch screen display panel
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
Sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |