22-inch Open-Frame Touchmonitor
Part# ID-03-22Pw
*click on photo for enlarged view
|
Specifically suited for use in high-traffic casino gaming, video-game entertainment and self-service kiosk environments, the ID-03-22Pw complements expanded family of touch solutions for casino gaming, amusement and digital signage. The ID-03-22Pw features a high quality LCD panel with an ultra-wide viewing angle of 178° x 178° horizontal and vertical, which is wider than most other 22" touchmonitors available today. Colors remain sharp, vivid and true, and graphics retain their integrity due to the 300 nits panel brightness.
The innovative design of the open-frame ID-03-22Pw provides a seamless fit for gaming and kiosk applications, and can be deployed in both landscape and portrait orientations. With a front-facing metal hardened anodized bezel and L-mounting brackets and slim dimensional profile (500 x 332 x 80 mm), the ID-03-22Pw offers installation flexibility in a variety of entertainment and retail environments.
- A bright, high contrast display with ultra-wide 178° x 178° viewing angle easily attracts and holds the users' attention
- Touch Solutions IntelliTouch (surface acoustic wave) technology offers high quality optics, durability, and long-term reliability
- "Designed for touch" from the ground-up, including Touch Solutions proprietary ultra-slim protective bezel for sealing against liquids.
- A long product life with the enclosure
- Multiple mounting options are available
- Dual serial and USB connectivity are standard
- Worldwide agency approvals
|
|
Specifications |
Display |
|
22.0" diagonal |
Aspect Ratio |
|
16:10 |
Useful Screen Area |
|
Horizontal: 18.7" (474 mm)
Vertical: 11.7" (296 mm) |
Native (Optimal) Resolution |
|
1680 x 1050 |
Other Supported Resolutions |
|
720x350 @ 70Hz
720x400 @ 70Hz
640x480 @ 60Hz, 66Hz, 72Hz
800x500 @ 60Hz
800x600 @ 56Hz, 60Hz, 72Hz
832x624 @ 75 Hz
1024x768 @ 60Hz, 65Hz, 72Hz, 75Hz
1152x864 @ 75 Hz
1280x768 @ 65 Hz
1280x800 @ 60 Hz
1280x960 @ 60 Hz
1280x1024 @ 60Hz, 75Hz
1360x768 @ 60 Hz
1366x768 @ 60 Hz
1440x900 @ 60 Hz
1600x1200 @ 60 Hz
1680x1050 @ 60Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 400 nits
No Touch: 270
IntelliTouch: 270 nits |
Response Time - Total (Typical) |
|
16 msec |
Viewing angle (typical) |
|
Horizontal: 178° total
Vertical: 178° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls (back): menu, up, down, select
Settings: automatic adjustment, contrast, brightness, H/V position, clock, phase, color temperature, input video select, OSD H/V position, OSD timeout, recall color, recall defaults, sharpness, display information
Languages: English, French, Italian, German, Spanish, Japanese, Traditional Chinese, Simplified Chinese
Lockouts: power, user controls |
Input Video |
|
Analog VGA, DVI video
Mini D-Sub 15-Pin VGA type, DVI-D connector
Horizontal: 30-83 kHz
Vertical: 56-75 Hz |
Power Supply |
|
Internal AC
AC: 100–240 VAC, 50/60 Hz
AC: IEC 60320 C6 |
Power Consumption (Typical) |
|
60W |
Monitor Dimensions
(W x D x H)
|
|
Width: 19.7" (500mm)
Depth: 3.2" (80 mm)
Height: 13.1" (332 mm) |
Weight |
|
Actual: 16.6 lb (7.5 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
100 mm VESA mount
Mounting brackets included
|
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |
|
Accessories |
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost. |
|
More photos ( Click for enlarged views )
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Input Video Format |
Surface Treatment |
Availability |
ID-03-22Pw-SAWD |
IntelliTouch |
Dual serial/USB |
DVI/Analog VGA |
Clear |
Americas |
Ordering Information
Part # |
Description |
ID-03-22Pw-SAWD
Price : $887.05 |
22IN WIDE LCD INTELLI TOUCH DUAL SER USB CONTROLLER DVI |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|