32-inch Open-Frame Touchmonitor
Part# ID-02-32Pw
*click on photo for enlarged view
|
The ID-02-32Pw 32-inch full HD open-frame touchmonitor provides smooth dual-touch performance with IntelliTouch Plus surface acoustic wave technology. It is 2.3-inches in total thickness and less than 1-inch in border width. The new sleek mechanical design enables thinner and smaller kiosk design for various applications like retail, hotels, gaming, transportation and other commercial uses. Applications in demanding public access environments are enabled with UL60950 ball drop glass compliance. The ID-02-32Pw features a unique, injection-molded bezel with a virtually invisible water-resistant seal, making it a good choice for the rigors of public use. Narrow borders, multiple mounting options, and a USB touch interface add to the versatility of the ID-02-32Pw.
The comprehensive range of features includes analog and digital interfaces, multi-lingual on-screen display (OSD), mounting VESA standard, mounting brackets, cabled remote on-screen display (OSD), and worldwide compliance.
- 1920 x 1080 full HD provides a bright, high contrast display with wide-view angle that easily attracts and holds the user sattention
- IntelliTouch Plus surface acoustic wave technology provides dual-touch performance
- New sleek design: 2.3-inch total thickness; less than 1-inch borders; 12.3kg (27 lbs) total weight
- LED backlighting reduces power consumption by 60% and generates less heat than traditional CCFL backlights
- Commercial durability enabled with UL60950 ball drop glass compliance.
- Multiple mounting options are available
- Worldwide agency approvals
|
|
Specifications |
Display |
|
32.0" diagonal |
Aspect Ratio |
|
16:9, active matrix TFT LCD |
Useful Screen Area |
|
Horizontal: 27.5" (698 mm)
Vertical: 15.4" (392 mm) |
Native (Optimal) Resolution |
|
1920 x 1080 |
Other Supported Resolutions |
|
640 x 480 at 60Hz
800 x 500 at 60Hz
800 x 600 at 56/60Hz
1024x768 at 60Hz
1280 x 720 at 60Hz
1280x960 at 60 Hz
1280x1024 at 60Hz
1360x768 at 60 Hz
1366x768 at 60 Hz
1440x900 at 60 Hz
1600x1200 at 60 Hz
1680x1050 at 60 Hz
1920x1080 at 60 Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 350 nits
IntelliTouch Plus: 315 nits |
Response Time - Total (Typical) |
|
8 msec |
Viewing angle (typical) |
|
Horizontal: 89° or 178° total
Vertical: 89° or 178° total |
Contrast Ratio (Typical) |
|
3000:1 |
On-Screen Display (OSD) |
|
Accessible through switches on the OSD Control Remote accessory. Controls (side): Menu, Up, Down, Select
Settings: Brightness, Contrast, Clock, Phase, H-position, V-position, Auto-Adjust, Aspect Ratio, Sharpness, Color Temperature, OSD Timeout, OSD Language, Volume, Mute, Recall Defaults, Video Source
Languages: English, French, Italian, German, Spanish, Simplified Chinese, Traditional Chinese, Japanese
Lockouts: OSD, Power |
Input Video |
|
Analog VGA, HDCP-capable HDMI 1.3 (WW model only), DVI (Asian model only)
Female DE-15 VGA, HDMI Type A Receptacle Connector (WW model only), Female DVI-D Dual Link Connector (Asian model only)
Horizontal: 31-80 kHz
Vertical: 47-63 Hz |
Power Supply |
|
Internal AC
AC: 100–240 VAC, 50/60 Hz
AC: IEC 60320 C14 |
Power Consumption (Typical) |
|
ON (monitor + AC/DC adapter): 55W;
SLEEP (monitor + AC/DC adapter): 1.4W;
OFF (monitor + AC/DC adapter): 0.3W |
Monitor Dimensions
(W x D x H)
|
|
Width: 28.95" (735.4 mm)
Height: 17.44" (443 mm)
Depth: 2.28" (58 mm)
|
Weight |
|
Actual: 27.12 lb (12.3 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
400mm x 200mm VESA mount
Side mounting brackets included
|
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |
|
Accessories |
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost. |
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-02-32Pw-SAW2B |
IntelliTouch Plus |
USB |
Clear |
Worldwide |
Ordering Information
Part # |
Description |
ID-02-32Pw-SAW2B
Price : $1387.37 |
32IN LCD OPEN FRAME FULL LED BACKLIGHT INTELLITOUCH PLUS |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|