22-inch Open-Frame Touchmonitor
Part# ID-02-22Pw
*click on photo for enlarged view
|
The ID-02-22Pw open-frame touchmonitor delivers a cost-effective touch solution for OEMs and systems integrators, and complements the expanded family of touch solutions for gaming and amusement, retail self-service and kiosk applications. This compact touchmonitor is "designed for touch," with proven expertise and reliability built-in, not added as an afterthought by altering an existing monitor.
The ID-02-22Pw features a brilliant wide-viewing-angle LCD panel to instantly grab and hold the user's attention, whether they are checking out retail goods with a self-service kiosk or playing games in a casino or arcade. The open-frame monitors have a long-lasting product cycle, which is important to maintain continuity through all phases of project rollouts and servicing. It also features a unique, injection-molded bezel with a virtually invisible water-resistant seal, making it a good choice for the rigors of public use. Narrow borders, multiple mounting options, and a dual serial/USB touch interface add to the versatility of the ID-02-22Pw. Worldwide agency approvals cover the entire monitor.
The ID-02-22Pw is available with the innovative IntelliTouch surface acoustic wave touch technology. The comprehensive range of features includes analog and digital interfaces, multi-lingual on-screen display (OSD), mounting VESA standard, mounting brackets, cabled remote on-screen display (OSD), and worldwide compliance.
- A bright, high-contrast display with wide viewing angle easily attracts and holds the user's attention.
- Pure-glass combines optical quality, durability and drift-free stability, with excellent drag properties.
- IntelliTouch (surface acoustic wave) technology offers high-quality optics, durability, and long-term reliability.
- A transparent protective coating makes the touchscreen resistant to scratches and abrasions.
- Integrated precision minibezel with water-resistant 0.5 mm seal
- The enclosure has a long-lasting product cycle.
- Multiple mounting options are available.
- Dual serial and USB connectivity are standard.
- Worldwide agency approvals.
|
|
Specifications |
Display |
|
22.0" diagonal |
Aspect Ratio |
|
16:10, active matrix TFT LCD |
Useful Screen Area |
|
Horizontal: 18.7" (474 mm)
Vertical: 11.7" (296 mm) |
Native (Optimal) Resolution |
|
1680 x 1050 at 75 Hz |
Other Supported Resolutions |
|
720x350 @ 70Hz
720x400 @ 70Hz
640x480 @ 60Hz, 66Hz, 72Hz
800x500 @ 75Hz
800x600 @ 56Hz, 60Hz, 72Hz
832x624 @ 75 Hz
1024x768 @ 60Hz, 65Hz, 72Hz, 75Hz
1152x864 @ 75 Hz
1280x768 @ 65 Hz
1280x960 @ 60 Hz
1280x1024 @ 60Hz, 75Hz
1360x768 @ 60 Hz
1366x768 @ 60 Hz
1440x900 @ 60 Hz
1600x1200 @ 60 Hz
1680x1050 @ 60Hz, 75 Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 300 nits
IntelliTouch: 270 nits |
Response Time - Total (Typical) |
|
5 msec |
Viewing angle (typical) |
|
Horizontal: ±85° or 170° total
Vertical: ±80° or 160° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls (back): menu, up, down, select
Settings: automatic adjustment, contrast, brightness, H/V position, clock, phase, color temperature, input video select, OSD H/V position, OSD timeout, recall color, recall default, sharpness, display information
Languages: English, French, Italian, German, Spanish, Japanese, Traditional Chinese, Simplified Chinese
Lockouts: power, user controls |
Input Video |
|
Analog VGA, DVI video
Mini D-Sub 15-Pin VGA type, DVI-D connector
Horizontal: 30-75 kHz
Vertical: 53-75 Hz |
Power Supply |
|
Internal AC
AC: 100–240 VAC, 50/60 Hz
AC: IEC 60320 C6 |
Power Consumption (Typical) |
|
50W typical; 75W nax, (at 120V/60Hz input) |
Monitor Dimensions
(W x D x H)
|
|
Width:20.9" (530 mm)
Depth: 3.1" (78 mm)
Height: 13.9" (352 mm) |
Weight |
|
Actual: 18.7 lb (8.5 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
100 mm VESA mount
Mounting brackets included
|
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |
|
Accessories |
Bracket drawing:
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost. |
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-02-22Pw-SAWD/A |
IntelliTouch |
Dual serial/USB |
Antiglare |
Americas |
ID-02-22Pw-SAWD |
IntelliTouch |
Dual serial/USB |
Clear |
Americas |
Ordering Information
Part # |
Description |
ID-02-22Pw-SAWD/A
Price : $729.69 |
22IN WIDE INTELLI TOUCH SAW SER/USB DVI/VGA OPN FRM |
ID-02-22Pw-SAWD
Price : $692.74 |
22IN WIDE INTELLI TOUCH SAW SER/USB DVI CLEAR OPN FRM NCNR |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|