Display |
|
19.0" Active matrix TFT LCD with LED backlight |
Aspect Ratio |
|
5:4 |
Useful Screen Area |
|
Horizontal: 14.8" (376 mm)
Vertical: 11.9" (301 mm) |
Native (Optimal) Resolution |
|
1280 x 1024 |
Other Supported Resolutions |
|
1280 x 1024 at 60, 70 or 75 Hz
1280 x 960 at 60 Hz
1152 x 864 at 75 Hz
1024 x 768 at 60, 65 (Sun), 70 or 75 Hz
832 x 624 at 75 Hz (Mac)
800 x 600 at 56, 60, 72 or 75 Hz
720 x 400 at 70 Hz
720 x 350 at 70 Hz
640 x 480 at 60, 66 (Mac), 72 or 75 Hz
512 x 247 at 60 Hz
512 x 256 at 60 Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 250 nits
AccuTouch: 200 nits
IntelliTouch: 225 nits
IntelliTouch Plus: 225 nits
SecureTouch: 220 nits
IntelliTouch Zero-Bezel / iTouch: 225 nits
IntelliTouch Pro: 225 nits |
Response Time - Total (Typical) |
|
14 ms |
Viewing angle (typical) |
|
Horizontal: ±89° or 178° total
Vertical: ±89° or 178° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls (optional remote with 1.8m cable): Auto/Sel, up, down, menu
Controls (back): menu, left, right, select, power
Settings: contrast, brightness, H/V position, RGB (color temp), clock, phase, recall
Languages: English, German, Spanish, Japanese, French
Lockouts: power, user controls |
Input Video |
|
Analog VGA Mini D-Sub 15-Pin VGA Type
Horizontal: 31.5-80.0 kHz
Vertical: 56.3-75 Hz |
Power Supply |
|
External DC - Optional power brick (sold separately)
Input power connector specification (Monitor)
Type: DC Barrel Jack
Barrel inner diameter: 6.4mm (+/- 0.3mm)
Pin outer diameter: 2.0mm (+0.0 -0.1mm)
Barrel depth: 8.8mm (+/- 0.3mm)
Input voltage range: +12VDC ±5%
Input power connector specification (Power brick)
Type: IEC 60320 C14
Adaper input voltage range: 100-240VAC, 50/60Hz |
Power Consumption (Typical) |
|
ON (Monitor + AC/DC adapter: 30W |
Monitor Dimensions
(W x D x H)
|
|
Width: 16.3" (415 mm) Height: 13.5" (343 mm) Depth: 2.0" (51 mm) |
Weight |
|
Unpackaged: 11.5 lb (5.2 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
Rear mount or with included standard mounting brackets Front mount with optional bezel Rack mount with optional bracket
|
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |