24-inch LED Open-Frame Touchmonitor
Part# ID-01-24Pw
*click on photo for enlarged view
|
The ID-01-24Pw 24-inch full HD open-frame touchmonitor delivers a professional-grade large format display in a slim, integrated package. The ID-01-24Pw is designed for use in public environments in applications like information kiosks, ticketing, gaming machines and self-service stations.
It is available with a choice of single-touch and multi-touch technologies; IntelliTouch, IntelliTouch Plus, iTouch, iTouch Plus and projected capacitive.
The cost-effective iTouch versions are ideal for vertical implementations, and are available in both single-touch and dual-touch offerings. Projected capacitive products are suitable for tabletop or horizontal applications with multi-touch requirements. Both surface acoustic wave and projected capacitive are pure-glass touchscreen technologies that combine long-term reliability and drift-free stability with high-quality optics that preserves color purity.
Featuring a compact form factor and optional rack- and front-mount bezels, the ID-01-24Pw is easy to integrate.
- True-flat design with "Built for Touch" reliability
- Pure-glass touchscreen for optimal image quality
- Energy savings and slim form factor by using LED technology
- 1080p full HD display easily attracts and holds viewer's attention
- Multiple mounting options, in both landscape and portrait mode
- Zero-bezel versions for a smooth, easy-to-clean surface
- 24" diagonal active matrix TFT LED-backlit LCD
- Active Display Area: 521.3 x 293.2 mm/23.5 x 1.7 inches
- 16:9 aspect ratio
- Full HD 1920 x 1080 native resolution. Other resolutions supported
- Brightness : Panel 300 nits; with touchscreen 270 nits
- Touch technology: IntelliTouch (single- touch), IntelliTouch Plus (dual-touch), iTouch (single-touch), iTouch Plus (dual-touch) and Projected capacitive (multi-touch)
- Video interfaces: VGA, DVI-D
- Typical power consumption: 30W, external power supply.
|
|
Specifications |
Display |
|
23.6" |
Aspect Ratio |
|
16:9, Active matrix TFT LCD with LED backlight |
Active Display Area |
|
521.3 x 293.2 mm/23.5 x 1.7 inches |
Native (Optimal) Resolution |
|
1920 x 1080 - 1080p Full HD |
Other Supported Resolutions |
|
640x480 @ 60, 66, 72Hz
720x400 @ 70Hz
720x480 @ 60Hz
720x576 @ 50Hz
800x500 @ 60Hz
800 x600 @ 56, 60, 72Hz
1024x768 @ 60, 65,72,75Hz
1280x720 @ 50, 60Hz
1280x800 @ 60Hz
1280x960 @ 60Hz
1280x1024 @ 60, 75Hz
1360x768 @ 60Hz
1366x768 @ 60Hz
1440x900 @ 60Hz
1680x1050 @ 60Hz
1920x1080@50, 60Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 300 nits
IntelliTouch: 270 nits
IntelliTouch Plus: 270 nits
iTouch: 270 nits
iTouch Plus: 270 nits
Projected Capacitive: 270 nits |
Response Time - Total (Typical) |
|
5 msec |
Viewing angle (typical) |
|
Horizontal: 170°
Vertical: 160° |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Accessible through switches on the OSD Control Remote accessory
Controls: Menu, Up, Down, Select
Settings: Brightness, Contrast, Clock, Phase, H position, V-position, Auto-Adjust, Aspect Ratio, Sharpness, Color Temperature, OSD Timeout, OSD Language, Recall Deafaults, Video Source
Languages: English, French, Italian, German, Spanish, Japanese, Traditional Chinese, Simplified Chinese
Lockouts: User Controls |
Input Video |
|
Analog VGA on Female DE-15 connector
Digital DVI on Female DVI-D , Dual-Link connector
Input Video Horizontal Sync frequency range: 31.5-80KHz
Input Video Vertical Sync (frame rate) frequency range: 50-75Hz |
Power Supply |
|
Monitor input power connector External DC - Optional power brick (sold separately)
Coaxial power jack (2.1mm pin outer diameter, 6.4mm barrel inner diameter)
Monitor input power signal specifications : 12VDC +/- 5%
Adapter input connector : IEC 60320 C14
Adapter input voltage range : 100-240VAC, 50/60Hz
|
Power Consumption (Typical) |
|
ON (monitor + AC/DC adapter): 30W
SLEEP (monitor + AC/DC adapter): 2W;
OFF (monitor + AC/DC adapter): 1W |
Monitor Dimensions
(W x D x H)
|
|
561.6 x 325.8 x 42.2 mm / 22.1 x 12.8 x 1.7 inches |
Weight |
|
Unpackaged: 5.7 kg (12.5 lb) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
200mm x 100mm VESA 4-hole mounting interface on rear of unit.
Side/Flush mounting brackets included with the unit.
See dimensional drawings for details.
|
|
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Bezel |
Surface Treatment |
Availability |
ID-01-24Pw-SAWD |
IntelliTouch |
USB/Serial |
Yes |
Clear |
Worldwide |
ID-01-24Pw-iSAWD |
iTouch |
USB/Serial |
No |
Clear |
Worldwide |
ID-01-24Pw-SAW2B |
IntelliTouch Plus |
USB |
Yes |
Clear |
Worldwide |
ID-01-24Pw-iSAW2B |
iTouch Plus |
USB |
No |
Clear |
Worldwide |
ID-01-24Pw-TPCB |
Projected capacitive |
USB |
No |
Clear |
Worldwide |
Ordering Information
Part # |
Description |
ID-01-24Pw-SAWD
Price : $758.42 |
24IN LCD OPEN FRAME ITCH (SAW) USB/SER DVI/VGA BLK PWR REQ |
ID-01-24Pw-iSAWD
Price : $792.64 |
24IN LCD OPEN FRAME ITCH NO BEZEL USB/SER DVI/VGA BLK PW REQ |
ID-01-24Pw-SAW2B
Price : $758.42 |
24IN LCD OPEN FRAME ITCH+ 2- TOUCH SAW USB DVI/VGA BLK PWR REQ |
ID-01-24Pw-iSAW2B
Price : $792.64 |
24IN LCD OPEN FRAME ITCH+ 2-TCH NO BEZEL USB DVI/VGA PWR REQ |
ID-01-24Pw-TPCB
Price : $915.78 |
24IN LCD OPEN FRAME PCAP NO BEZEL USB DVI/VGA BLK PWR REQ
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|