22-inch Open-Frame Touchmonitor
Part# ID-01-22Pw
*click on photo for enlarged view
|
The ID-01-22Pw, a 22-inch open-frame touchmonitor with IntelliTouch Plus touch technology provides OEMs and design engineers the ability to develop multi-touch applications compatible with Microsoft Windows® 7 operating system for dynamic, reliable touch-enabled applications including graphically intense kiosk applications such as photo kiosks, gaming, concierge and other guest-engagement hospitality experiences. Gaming and hospitality environments present unique performance and durability requirements for touch screens and the Windows 7 operating system delivers distinct design advantages with its stable and innovative touch interface. The ID-01-22Pw blends these market needs and OS-capabilities of Windows 7 to provide an increased range of touch options for these applications.
IntelliTouch Plus SAW touch technology received Windows 7 Touch Additional Qualification (AQ) status for touch interactivity by meeting test criteria established by Microsoft for Windows 7. With this testing, customers can trust the ID-01-22Pw, and the ability to effortlessly take advantage of the touch functionality built into Windows 7.
Unique to the ID-01-22Pw Windows 7 compatible touchmonitor is the use of Tyco Electronics IntelliTouch Plus which, unlike other multi-touch technologies, utilizes three axes of touch information to deliver sensitive, accurate, drift-free recordings of two simultaneous touch locations anywhere on the screen regardless of position or pressure applied. IntelliTouch Plus utilizes pure-glass construction to deliver excellent imagery, high light transmissions and is not affected by variations in ambient or extreme light. IntelliTouch Plus supports finger and soft stylus activation and features durable, scratch-resistant glass to assure continuous surface performance even if scratched.
- 22-inch, open-frame
- 16:10 aspect ratio
- Recognizes both two independent touch points and single- and two-finger gestures
- Clear glass surface for high image clarity
- Analog and DVI input video
- Side and rear-mounting options
|
|
Specifications |
Display |
|
22.0" diagonal |
Aspect Ratio |
|
16:10, active matrix TFT LCD |
Useful Screen Area |
|
Horizontal: 18.7" (474 mm)
Vertical: 11.7" (296 mm) |
Native (Optimal) Resolution |
|
1680 x 1050 at 60 Hz |
Other Supported Resolutions |
|
720x350 at 70Hz
720x400 at 70Hz
640x480 at 60, 66, 72Hz
800x500 at 60, 75Hz
800x600 at 56, 60, 72Hz
832x624 at 75Hz
1024x768 at 60, 65, 72, 75Hz
1152 x 864 @ 75Hz
1280x768 at 65Hz
1280x968 at 60Hz
1280x1024 at 60, 75Hz
1360x768 at 60Hz
1366x768 at 60Hz
1440x900 at 60Hz
1600x1200 at 60Hz
1680x1050 at 60Hz, 75Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 300 nits
IntelliTouch Plus: 270 nits |
Response Time - Total (Typical) |
|
5 msec |
Viewing angle (typical) |
|
Horizontal: ±80° or 160° total
Vertical: ±80° or 160° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls: Menu, Up, Down, Select
Settings: Brightness, Contrast, Clock, Phase, H-position, V-position, Auto-Adjust, Sharpness, Color Temperature, OSD Timeout, OSD Language, OSD H-Position, OSD V-Position, Recall Defaults, Video Source
Languages: English, French, Italian, German, Spanish, Simplified Chinese, Traditional Chinese, Japanese
Lockouts: OSD, Power |
Input Video |
|
Analog VGA, DVI-D
Mini D-Sub 15-Pin VGA type, DVI-D connector
Horizontal: 30-75 kHz
Vertical: 53-76 Hz |
Power Supply |
|
Internal AC
Input voltage
AC: 100-240VAC 50/60Hz
Input connector
AC: IEC 60320 C6
|
Power Consumption (Typical) |
|
On: 100V/60Hz: 50W
Sleep: 100V/60Hz: 4W
Off: 100V/60Hz: 3.5W |
Monitor Dimensions
(W x D x H)
|
|
Width: 21.1" (537 mm)
Height: 14.2" (360 mm)
Depth: 3.0" (77 mm) |
Weight |
|
Actual: 19.3 lb (8.75 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 50°C (-4°F to 122°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
100 mm VESA mount on rear of unit
Bracket mounting on side of unit
See dimensional drawings for details |
|
Accessories |
Cable Kit for Replacement Cables: Available at additional cost.
Replacement Elo OSD Control Module: Available at additional cost.
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost. |
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Input Video Format |
Surface Treatment |
Availability |
ID-01-22Pw-SAW2B |
IntelliTouch Plus |
USB |
DVI/Analog VGA |
Clear |
Worldwide |
Ordering Information
Part # |
Description |
ID-01-22Pw-SAW2B
Price : $791.26 |
22IN WIDE INTELLI TOUCH PLUS OPN FRM NCNR |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|