21.5-inch Open-Frame Touchmonitor
Part# ID-01-21Pw
|
The ID-01-21Pw open-frame LCD touchmonitor with its slim design and narrow outside dimensions gives kiosk integrators an edge in developing the most aesthetically pleasing products. Wide-aspect displays are easier to use and incorporate than traditional open-frame touchmonitors. Wide-screen format displays allow extra content on the screen and are quickly becoming preferred in casino gaming, amusement and entertainment settings and are increasingly popular in public venue environments due to the high-definition cinematic-like experience. Typical applications include: gaming and amusement, information kiosks and self-service, as well as interactive digital signage applications.
State-of-the-art LED backlighting used makes the panel thinner overall as the cold cathode fluorescent lights (CCFL) are replaced with LED lights. LED lights also take less electricity to operate and generate less heat. This leads to the slimmer dimensions of the ID-01-21Pw that facilitate OEMs and system integrators the flexibility to design aesthetically pleasing and stylish kiosks.
Available with IntelliTouch, IntelliTouch Plus, SecureTouch surface acoustic wave or true-flat projected capacitive touchscreen technology, the ID-01-21Pw provides stable "drift-free" operation with outstanding image clarity, resolution, and light transmission - for an accurate touch response and vivid images. Projected capacitive provides a durable, zero-bezel, glass-to-edge surface with multi-touch, while IntelliTouch is the optical standard of touch and widely used in kiosk and gaming applications. SecureTouch incorporates chemically strengthened 3mm glass that passes the UL60950 ball drop test for improved vandal resistance. All technology options are pure glass constructions to deliver a clear, bright and long-lasting performance and it also makes the touchscreens scratch-resistant. It is nearly impossible to physically "wear out" these touchscreens.
- Slimmer dimensions enables thinner, artistic enclosure designs
- High definition LCD display offers ultimate HD interactivity, clarity and resolution
- Multi-touch and single touch options available
- Viewing angle of 170°(h) × 160°(v), allows colors to remain sharp and graphics to retain their integrity in both portrait and landscape modes
- 16:9 aspect ratio and bright 250 nits panel for a larger display surface and bright vivid images
- LED backlighting allows for state-of-the-art slim design while reducing power consumption
- Optimized for use in high-traffic environments
- Projected Capacitive multitouch (4 touch points - HID)
|
|
Specifications |
Display |
|
21.5" diagonal |
Aspect Ratio |
|
16:9, active matrix TFT LCD with LED backlighting |
Useful Screen Area |
|
Horizontal: 18.8" (477 mm)
Vertical: 10.6" (268 mm) |
Native (Optimal) Resolution |
|
1920x1080 |
Other Supported Resolutions |
|
640x480 60Hz
720x576 50Hz
800x600 56, 60Hz
1024x768 60Hz
1280x720 50, 60Hz
1280x960 60Hz
1280x1024 60Hz
1366x768 60Hz
1440x900 60Hz
1680x1050 60Hz
1920x1080 50, 60Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 250 nits
IntelliTouch: 225 nits
IntelliTouch Plus: 225 nits
PCAP: 225 nits
SecureTouch: 225 nits |
Response Time - Total (Typical) |
|
5 msec |
Viewing angle (typical) |
|
Horizontal: ±85° or 170° total
Vertical: ±80° or 160° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls: Menu, Up, Down, Select
Settings: Brightness, Contrast, Clock, Phase, H-position, V-position, Auto-Adjust, Aspect Ratio, Sharpness, Color Temperature, OSD Timeout, OSD Language, OSD H-Position, OSD V-Position, Recall Defaults, Video Source
Languages: English, French, Italian, German, Spanish, Simplified Chinese, Traditional Chinese, Japanese
Lockouts: OSD, Power |
Input Video |
|
Analog VGA, DVI-D
Mini D-Sub 15-Pin VGA type, DVI-D connector
Horizontal: 31.5-80 kHz
Vertical: 50-75 Hz |
Power Supply |
|
External DC - optional power brick, sold separately
Input power connector specification (Monitor)
Type: DC Barrel Jack
Barrel inner diameter: 6.4mm (+/- 0.3mm)
Pin outer diameter: 2.0mm (+0.0 -0.1mm)
Barrel depth: 8.8mm (+/- 0.3mm)
Input voltage range: +12VDC ±5%
Input power connector specification (Power brick)
Type: IEC 60320 C14
Adaper input voltage range: 100-240VAC, 50/60Hz |
Power Consumption (Typical) |
|
ON (monitor only): 22W
ON (monitor + AC/DC adapter at 230V/50Hz): 25W
SLEEP (monitor + AC/DC adapter at 230V/50Hz): 2.2W
OFF (monitor + AC/DC adapter at 230V/50Hz): 1.1W |
Monitor Dimensions
(W x D x H)
|
|
Width: 20.2" (512 mm)
Height: 11.7" (298 mm)
Depth: 1.7" (43 mm) |
Weight |
|
Actual: 10.6 lb (4.8 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
VESA 4-hole 100mm mounting interface on rear of unit
2-hole mounting interface on all 4 sides |
|
Accessories |
Front Mount Bezel: (black anodized aluminum), available at additional cost.
Note : Only suitable for the IntelliTouch versions of the products. It cannot be used on the PCAP versions.
Rack-Mount Bracket: Available at additional cost. See the dimensional drawing for mounting options and details.
Note : Only suitable for the IntelliTouch versions of the products. It cannot be used on the PCAP versions.
Cable Kit for Replacement Cables: Available at additional cost.
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost.
Replacement Bracket Kit: Available at additional cost. |
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Input Video Format |
Surface Treatment |
Availability |
ID-01-21Pw-SAW2B |
IntelliTouch Plus |
USB |
DVI/Analog VGA |
Clear |
Worldwide |
ID-01-21Pw-SAWB |
IntelliTouch |
USB |
DVI/Analog VGA |
Clear |
Worldwide |
ID-01-21Pw-TPCB |
Projected Capacitive |
USB |
DVI/Analog VGA |
Clear |
Worldwide |
ID-01-21Pw-SAWB-G |
SecureTouch |
USB |
DVI/Analog VGA |
Clear |
Worldwide |
Ordering Information
Part # |
Description |
ID-01-21Pw-SAW2B
Price : $586 |
21.5-IN WIDE INTELLITOUCH MULTI- TOUCH DVI OPEN FRAME NO PWR |
ID-01-21Pw-SAWB
Price : $586 |
21.5-IN WIDE INTELLI TOUCH LED BCKLIGHT DVI OPEN FRAME |
ID-01-21Pw-TPCB
Price : $765.26 |
21.5-IN WIDE LCD OPEN FRAME VGA DVI CAPACITIVE MULTI-TOUCH USB |
ID-01-21Pw-SAWB-G
Price : $648.95 |
21.5-IN WIDE LCD OPEN FRAME SECURETOUCH (SAW) NCNR |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|