Display |
|
17.0" diagonal, Active matrix, TFT LCD |
Aspect Ratio |
|
5:4 |
Useful Screen Area |
|
Horizontal: 13.3" (338 mm)
Vertical: 10.6" (270 mm) |
Native (Optimal) Resolution |
|
1280 x 1024 |
Other Supported Resolutions |
|
1280 x 1024 at 60, 70 or 75 Hz
1280 x 960 at 60 Hz
1152 x 864 at 75 Hz
1024 x 768 at 60, 65 (Sun), 70 or 75 Hz
832 x 624 at 75 Hz (Mac)
800 x 600 at 56, 60, 72 or 75 Hz
720 x 400 at 70 Hz
720 x 350 at 70 Hz
640 x 480 at 60, 66 (Mac), 72 or 75 Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 250 nits
AccuTouch: 200 nits
CarrollTouch: 225 nits
IntelliTouch: 225 nits
SecureTouch: 220 nits |
Response Time - Total (Typical) |
|
5 msec |
Viewing angle (typical) |
|
Horizontal: ±80° or 170° total
Vertical: ±80° or 160° total |
Contrast Ratio (Typical) |
|
1000:1 |
On-Screen Display (OSD) |
|
Controls (optional remote with 1.8m cable): Auto/Sel, up, down, menu
Controls (back): menu, left, right, select, power
Settings: contrast, brightness, H/V position, RGB (color temp), clock, phase, recall
Languages: English, German, Spanish, Japanese, French
Lockouts: power, user controls |
Input Video |
|
RGB Analog only
Mini D-Sub 15-Pin VGA type
Horizontal: 31.5-80.0 kHz
Vertical: 56.3-75 Hz |
Power Supply |
|
External DC - Optional power brick (sold separately)
Input voltage
DC: +12VDC ±5%
Input power connector specification (Monitor)
Type: DC Barrel Jack
Barrel inner diameter: 6.4mm (+/- 0.3mm)
Pin outer diameter: 2.0mm (+0.0 -0.1mm)
Barrel depth: 8.8mm (+/- 0.3mm)
Power connector (Power brick)
Type: DC Barrel Plug
Barrel outer diameter: 5.5mm (+/- 0.1mm)
Pin inner diameter: 2.1mm (+/-0.1mm)
Barrel length: 9.5mm (+/- 0.5mm) |
Power Consumption (Typical) |
|
Monitor only: 30 W
Monitor and power brick: 33 W |
Monitor Dimensions
(W x D x H)
|
|
Width: 14.5" (368 mm)
Height: 12.0" (306 mm)
Depth: 1.9" (49 mm) |
Weight |
|
Actual: 8.8 lb (4.0 kg) |
Temperature |
|
Operating: 0°C to 40°C (32°F to 104°F)
Storage: -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating: 20%-80%
Storage: 10%-90% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
75 mm or 100 mm VESA mount
Rear mount or with included standard mounting brackets
Front mount with optional bezel (see Accessories tab for details)
Rack mount with optional bracket (see Accessories tab for details) |
Sealing |
|
Touchscreen sealed to bezel
Touchscreen sealed to LCD |