15-inch LCD Open-Frame Touchmonitor
Part# ID-01-15Pw
*click on photo for enlarged view
|
This ID-01-15Pw, one of the industry’s first 15-inch open-frame LCD touchmonitors with an LED backlight, that features a 16:9 aspect ratio, suitable for commercial, industrial, gaming and retail applications. The ID-01-15Pw has a convenient, space-saving design that makes building touch solutions easier and more flexible for OEMs and system integrators.
The ID-01-15Pw features an injection-molded bezel with a virtually invisible water-resistant seal, thus making it a good choice to withstand the rigors of public use. The ID-01-15Pw has a compact form factor and multiple mounting options for easy integration. It features a high quality LCD panel and worldwide agency approvals.
- High Definition LCD display offers ultimate HD interactivity, clarity and resolution
- Compact size enables slimmer designs for narrower kiosks, with a portrait mode configuration for a larger display space in a smaller footprint
- Viewing angle of 170° x 130°, wider than most 15-inch open-frame touchmonitors, allowing colors to remain sharp and graphics to retain their integrity in both portrait and landscape modes
LI>State-of-the-art LED backlight replacing bulky, glass CCFL(cold cathode fluorescent lamps), for slim design, reduced power consumption and lower heat generation
LI>500:1 contrast ratio
- Integrated precision mini-bezel with water-resistant 0.5 mm seal
- Mounting options including rear-mount (with two included mounting brackets) and VESA mount
- Choice of two industry-leading touchscreen technologies: AccuTouch 5-wire Resistive, IntelliTouch Plus multi-touch surface acoustic wave
- Worldwide agency approvals
|
|
Specifications |
Display |
|
15.6" diagonal |
Aspect Ratio |
|
16:9, Active matrix TFT LCD with LED backlighting |
Useful Screen Area |
|
Horizontal: 13.6" (344mm)
Vertical: 7.6" (194mm) |
Native (Optimal) Resolution |
|
1366x768 |
Other Supported Resolutions |
|
720 x 350 at 70Hz
720 x 400 at 70Hz
640 x 480 at 60, 72, 75Hz
800 x 600 at 56, 60, 72, 75Hz
800 x 500 at 60Hz
832 x 624 at 75Hz
1024 x 768 at 60, 70, 75Hz
1280 x 800 at 60Hz
1280 x 960 at 60Hz
1280 x 1024 at 60, 75Hz
1366 x 768 at 60Hz |
Colors |
|
16.7 million |
Brightness
(Typical) |
|
LCD panel: 250 nits
IntelliTouch Plus: 225 nits
with AccuTouch: 200 nits |
Response Time - Total (Typical) |
|
16 msec |
Viewing angle (typical) |
|
Horizontal: ±85° or 170° total
Vertical: ±65° or 130° total |
Contrast Ratio (Typical) |
|
500:1 |
On-Screen Display (OSD) |
|
Controls: Menu, Up, Down, Select, Power
Settings: Brightness, Contrast, Clock, Phase, H-position, Vposition,
Auto-Adjust, Aspect Ratio, Sharpness, Color Temperature, OSD Timeout, OSD Language, OSD H-Position, OSD V-Position, Recall Defaults, Video Source
Languages: English, French, Italian, German, Spanish, Simplified Chinese, Traditional Chinese, Japanese
Lockouts: OSD, Power |
Input Video |
|
Analog VGA on Female DE-15 connector
Digital DVI on Female DVI-D connector
Horizontal : 31.5-80 kHz
Vertical : 50-75 Hz |
Power Supply |
|
External DC - Optional power brick (sold separately)
Input power connector specification (Monitor)
Type: DC Barrel Jack
Barrel inner diameter: 6.4mm (+/- 0.3mm)
Pin outer diameter: 2.0mm (+0.0 -0.1mm)
Barrel depth: 8.8mm (+/- 0.3mm)
Input voltage range: +12VDC ±5%
Input power connector specification (Power brick)
Type: IEC 60320 C14
Adapter input voltage range: 100-240VAC, 50/60Hz |
Power Consumption (Typical) |
|
On: at 230V/50Hz: 15W
Sleep: at 230V/50Hz: 2W
Off: at 230V/50Hz: 1.0W |
Monitor Dimensions
(W x D x H)
|
|
Width: 14.8" (377mm)
Height: 8.7" (221mm)
Depth: 1.8" (46mm) |
Weight |
|
Actual : 6.5 lb (2.94 kg)
|
Temperature |
|
Operating : 0°C to 40°C (32°F to 104°F) Storage : -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating : 20%-80%
Storage : 10%-90% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
75 mm VESA 4-hole mount on rear of unit
2-Hole mounting interface on all four sides
See dimensional drawings for details |
|
Accessories |
Cable Kit for Replacement Cables: Available at additional cost.
Front Mount Bezel: Available at additional cost.(black anodized aluminum)
Rack-Mount Bracket: Available at additional cost. See the dimensional drawing (under Documentation, in the Support tab above) for mounting options and details.
Replacement Bracket Kit: Available at additional cost.
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost.
|
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Input Video Format |
Surface Treatment |
Availability |
ID-01-15Pw-SAW2B |
IntelliTouch Plus |
USB |
DVI/Analog VGA |
Clear |
Worldwide |
ID-01-15Pw-TRB/A |
AccuTouch |
USB |
DVI/Analog VGA |
Anti-glare |
Worldwide |
Ordering Information
Part # |
Description |
ID-01-15Pw-SAW2B
Price : $548.64 |
15IN LCD INTELLITOUCH PLUS USB CONTROLLER CLEAR GLASS DVI |
ID-01-15Pw-TRB/A
Price : $530.84 |
15IN WIDE LCD ACCUTOUCH USB CTLR ANTIGLARE DVI OPN FRM |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|