15-inch Open-Frame Touchmonitor
Part# ID-01-15P
*click on photo for enlarged view
|
The chassis LCD monitors have a long-lasting product cycle. Future panel improvements are therefore possible without external changes. The ID-01-15P has a compact form factor with thin borders and multiple mounting options for easy integration. It features a high quality panel along with a unique, injection-molded minibezel with virtually invisible water-resistant seal and choice of touch technology.
- Long lasting product cycle-enclosure
- Future generation panels phased-in without external changes
- Integrated precision minibezel with water-resistant 0.5 mm seal
- Mounting options including rear-mount (from top/bottom or sides) and VESA mount
- Available with AccuTouch Five-Wire Resistive Technology, CarrollTouch Infrared, SecureTouch Surface Wave or, for the ultimate in optics, IntelliTouch Surface Wave Technology. (SecureTouch monitors use a 3 mm chemically strengthened glass touch sensor.)
- Dual serial/USB touch interface
- Multilingual on-screen display (OSD)
- Worldwide agency approvals
- 3-D electronic design files available
|
|
Specifications |
Display |
|
15" diagonal |
Aspect Ratio |
|
4:3 |
Useful Screen Area |
|
Horizontal : 12" (304 mm)
Vertical : 9.0" (228 mm) |
Native (Optimal) Resolution |
|
1024 x 768 at 60 Hz |
Other Supported Resolutions |
|
1024 x 768 at 60, 65 (Sun), 70 or 75 Hz
832 x 624 at 75 Hz (Mac)
800 x 600 at 56, 60, 72 or 75 Hz
720 x 400 at 70 Hz
720 x 350 at 70 Hz
640 x 480 at 60, 66 (Mac), 72 or 75 Hz
512 x 256 at 60 Hz
512 x 247 at 60 Hz |
Colors |
|
16.2 million |
Brightness
(Typical) |
|
LCD panel: 250 nits
AccuTouch: 200 nits
CarrollTouch: 230 nits
IntelliTouch: 230 nits
SecureTouch: 230 nits |
Response Time - Total (Typical) |
|
14.5 msec |
Viewing angle (typical) |
|
Horizontal : ±70° or 140° total
Vertical : 60/55° or 115° total |
Contrast Ratio (Typical) |
|
500:1 |
On-Screen Display (OSD) |
|
Controls (optional remote with 1.8m cable): Auto/Sel, up, down, menu
Controls (back): menu, up, down, select, power
Settings: contrast, brightness, H/V position, RGB (color temp), clock, phase, recall
Languages: English, German, Spanish, Japanese, French
Lockouts: power, user controls |
Input Video |
|
Analog VGA Mini D-Sub 15-Pin VGA type
Horizontal : 31.5-60.2 kHz Vertical : 56.3-75 Hz |
Power Supply |
|
External DC - Optional power brick (sold separately)
Input voltage
DC: +12VDC ±5%
Input power connector specification (on Monitor)
Type: DC Barrel Jack
Barrel inner diameter: 6.4mm (+/- 0.3mm)
Pin outer diameter: 2.0mm (+0.0 -0.1mm)
Barrel depth: 8.8mm (+/- 0.3mm)
Power connector (on Power brick)
Type: DC Barrel Plug
Barrel outer diameter: 5.5mm (+/- 0.1mm)
Pin inner diameter: 2.1mm (+/-0.1mm)
Barrel length: 9.5mm (+/- 0.5mm) |
Power Consumption (Typical) |
|
30 W |
Monitor Dimensions
(W x D x H)
|
|
13.2" (336 mm) x 1.6" (41 mm) x 10.4" (264 mm) |
Weight |
|
Actual : 6.6 lb (3.0 kg)
|
Temperature |
|
Operating : 0°C to 40°C (32°F to 104°F) Storage : -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating : 20%-80%
Storage : 10%-90% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
100 mm or 75 mm VESA mount
Rear mount or with included standard mounting brackets
Front mount with optional bezel (see Accessories tab for details)
Rack mount with optional bracket (see Accessories tab for details) |
Sealing |
|
Touchscreen sealed to bezel Touchscreen sealed to LCD |
|
Accessories |
Front-Mount Bezel: For front mounting. Available at additional cost. See the dimensional drawing for mounting options and details.
Optional IntelliTouch/iTouch Stylus Pen: Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost.
Optional Mounting Brackets: Two standard ("L") mounting brackets are included; additional set of two, Available at additional cost, minimum shipment quantity of 50 sets.
Rack-Mount Bracket: For compatibility with 19" industrial racks. Available at additional cost. See the dimensional drawing for mounting options and details.
Remote On-screen Display (OSD): With 1.8 m cable. Available at additional cost.
Touch/Video Cables: Detachable touch and video cables are included.
|
|
More photos ( Click for enlarged views )
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-01-15P-TRD/A |
AccuTouch |
Dual serial/USB |
Antiglare |
Worldwide |
ID-01-15P-IFD/A |
CarrollTouch |
Dual serial/USB |
Antiglare |
Worldwide |
ID-01-15P-SAWD/A |
IntelliTouch |
Dual serial/USB |
Antiglare |
Worldwide |
ID-01-15P-SAWD/A-G |
SecureTouch * |
Dual serial/USB |
Antiglare |
Worldwide |
* SecureTouch monitors use a 3 mm chemically strengthened glass touch sensor.
Ordering Information
Part # |
Description |
ID-01-15P-TRD/A
Price : $569.16 |
15IN ACCU TOUCH RES SER/USB VGA NO PWR BRICK OPN FRM, Antiglare Surface Treatment |
ID-01-15P-IFD/A
Price : $618.42 |
15IN CARROLL TOUCH SER/USB NO PWR OPN FRM NCNR, Antiglare Surface Treatment |
ID-01-15P-SAWD/A
Price : $569.16 |
15IN INTELLI TOUCH SAW SER/USB VGA NO PWR BRICK OPN FRM, Antiglare Surface Treatment |
ID-01-15P-SAWD/A-G
Price : $618.42 |
15IN SECURE TOUCH SER/USB VGA NO PWR BRICK OPN FRM, Antiglare Surface Treatment (w/ tempered glass) |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|