12-inch Open-Frame Touchmonitor
Part# ID-01-12P-SAWD/A
*click on photo for enlarged view
|
This 12-inch open-frame touchmonitor with IntelliTouch touch technology. Gaming, retail and hospitality environments present unique performance and durability requirements for touch screens. This rear-mount touchmonitor is "designed for touch" with proven expertise and reliability built in. An integrated precision mini-bezel seals the touchscreen against dirt, dust and liquids, which simplifies integration into the final enclosure.
- Higher brightness, better contrast, and wider viewing angle than most 12" LCDs
- Up to 800 x 600 resolution at 75 Hz
- Future generation panels phased-in without external changes
- Integrated precision minibezel with water-resistant 0.5 mm seal
- Multiple mounting options including rear-mount or VESA mount
- IntelliTouch Surface Wave Technology on pure glass for the ultimate in image quality
- Finger or gloved hand operation
- Serial touch interface
- Multilingual remote on-screen display (OSD)
- Worldwide agency approvals
- 3-D electronic design files available
|
|
Specifications |
Display |
|
12.1" diagonal |
Aspect Ratio |
|
4:3 |
Useful Screen Area |
|
Horizontal : 9.7" (246 mm) Vertical : 7.3" (185 mm) |
Native (Optimal) Resolution |
|
800 x 600 at 60 Hz |
Other Supported Resolutions |
|
800 x 600 at 56, 60, 72 or 75 Hz 720 x 400 at 70 Hz 640 x 480 at 60, 66 Hz (Mac), 72 or 75 Hz 640 x 350 at 70 Hz |
Colors |
|
262,000 |
Brightness
(Typical) |
|
LCD panel : 450 nits IntelliTouch: 405 nits |
Response Time - Total (Typical) |
|
25 msec |
Viewing angle (typical) |
|
Horizontal : ±80° or 160° total Vertical : 70° or 140° total |
Contrast Ratio (Typical) |
|
800:1 |
On-Screen Display (OSD) |
|
Controls (remote with 1.8m cable) : menu, down, up, auto/sel
Settings : contrast, brightness, V/H position, recall default, RGB, OSD exit, sharpness, phase, clock, OSD H/V position, OSD time, auto adjust, information
Languages : English, French, German, Spanish, Japanese
Lockouts : power, user controls |
Input Video |
|
Analog VGA Mini D-Sub 15-Pin VGA type Horizontal : 31.5-48.1 kHz Vertical : 56.3-75 Hz |
Power Supply |
|
External DC (power brick) |
Input Voltage |
|
DC : 12 volts at 3.33 amps max |
Input Connector |
|
DC : Coaxial power jack (2 mm pin diameter, 6.4 mm barrel diameter, 8.8 mm barrel length) |
Power Consumption (Typical) |
|
12 W |
Monitor Dimensions
(W x D x H)
|
|
11.9" (303 mm) x 2.4" (60 mm) x 9.5" (242 mm) |
Weight |
|
Actual : 8.8 lb (4.0 kg) |
Temperature |
|
Operating : 0°C to 40°C (32°F to 104°F) Storage : -20°C to 60°C (-4°F to 140°F) |
Humidity (non-condensing) |
|
Operating : 20%-85% Storage : 5%-95% |
Enclosure Color |
|
Steel/black |
MTBF |
|
50,000 hours demonstrated |
Mounting Options |
|
75 mm VESA mount Rear mount through bezel or with included standard mounting brackets |
Sealing |
|
Touchscreen sealed to bezel Touchscreen sealed to LCD |
Other Features |
|
Energy save mode (less than 2 watts) 2 stage DPMS VESA DDC Plug and Play |
|
Accessories |
- Optional IntelliTouch/iTouch Stylus Pen : Stylus pen with rubber tip, designed specifically for use with IntelliTouch or iTouch surface wave touch technology. Available at additional cost.
- Power Cable : A North American power cable and a European power cable are included.
- Touch/Video Cables : Detachable touch and video cables are included.
|
|
Model information |
Part #(RoHS Compliant) |
Technology |
Interface |
Surface Treatment |
Availability |
ID-01-12P-SAWD/A |
IntelliTouch |
Dual serial/USB |
Antiglare |
Americas, Asia/Pacific, EMEA |
Ordering Information
Part # |
Description |
ID-01-12P-SAWD/A
Price : $712.84 |
12-inch Open-Frame Touchmonitor |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|