Products
Industrial
LCD Display
-Open
Frame LCD Monitor
-Panel
Mount Monitor / ( Wall Mount / Bracket Mount )
-Chassis
Display
-Sunlight Readable Display
-Industrial Touch
Screen LCD
-High Resolution LCD
-4K UHD Monitor
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
28" 4K Ultra Hi-Definition Monitor :
Part # 4K28
SiriusView 28" 4K Ultra Hi-Definition High Contrast LED Monitor
Display |
Screen Size |
27.89 Inch |
Max. Resolution |
3840 x 2160 @ 60Hz |
Pixel Pitch |
0.16 x 0.16mm |
Brightness |
300cd/m² |
Contrast Ratio |
1000 : 1 |
Aspect Ratio |
16 : 9 |
Viewing Angle (H/V) |
170° / 160° |
Display Color |
1.07 Billion |
Response Time |
< 5ms (Gray to Gray) |
Video System |
NTSC / PAL |
Frequency (H/V) |
60~75 KHz(H) / 55~75 KHz(V) |
Interface |
Display Port In (ver. 1.2) |
1 |
HDMI In (ver. 1.4) |
1 |
DVI-D In (Dual) |
1 |
3G-SDI In / Out |
1 / 1 |
Audio In |
1 (for VGA & DVI) |
Audio Out |
1 |
VGA In |
1 |
Transmitter |
Remote Control |
Yes |
Audio |
Built-in Speakers |
Yes |
Features |
Multi Display Function |
PIP / PBP |
Noise Reduction |
Yes |
Image Rotation |
Yes (Landscape & Portrait) |
Menu Rotation |
Yes (Landscape & Portrait) |
Aspect Ratio |
Yes (Full, 4:3, 5:4, 1:1) |
Dynamic Contrast |
Yes (ON / OFF) |
Gamma Selection |
Yes (1.8, 2.0, 2.2, 2.4 and 2.6) |
Color & Monochrome
Selection |
Yes |
Super Resolution |
Yes (ON / OFF) |
Dimension |
Outline Dimension |
25.91 x 6.30 x 17.28(Inch) ( W x D x H ) |
Cabinet |
Color |
Black |
Material |
Electro-Galvanized Steel |
Desk Top Stand |
Yes (Height Adjustable) |
Power |
Electrical Ratings |
AC100 ~ 240V(50/60Hz)
|
Circumstance |
Operating Temperature |
0 ~ 40° C / 32 ~ 104° F |
Storage Temperature |
-20 ~ 60° C / -4 ~ 140° F |
Mounts |
VESA™ Mount Size |
100 X 100mm |
Wall |
SYWB-5, SYWB-10, SYWB-30, SYWB-31
(Optional. See product sheet for details) |
Ceiling |
SYCMK-01
(Optional. See product sheet for details) |
*Design and Specifications are subject to change without notice
|
Front View of 4K28
Dimension
*click on above picture for enlarged view
Free
Ground Shipping( A $55 Value) *Click
for details
|
|
4K28 is a true manufacturer of LCD CCTV monitors. It is true Commercial Grade with FCC Class A Certification - Built to Run 24 x 7 x 365 continuously. The monitor is designed, engineered and manufactured with CCTV PCB boards and circuitry making these the LCD solution for your security surveillance.
The newly developed 4K UHD 28 Inch 4K28 is professional monitor featuring a full 4K 3840 x 2160 resolution. These monitors accept 4K signals at the multiple various video interface, Display port / 60p, HDMI / 30p, DVI-D / 30p also accept full SDI signal & VGA up to 1920 x 1080 / 60p for various application use.
FEATURES :
- High Contrast 3840 x 2160 Resolution Panel with LED Backlight
- Anti-Reflection Front Coating
- Full 60fps Frame Rate (Display port)
- Multi-Input Interface: Diplay Port, HDMI, DVI-D, SDI, VGA
- Image Rotation: Landscape and Portrait
- Menu Rotation: Landscape and Portrait
- Aspect Ratio: Full / 4:3 / 5:4 / 1:1
- Dynamic Contrast: ON / OFF
- Gamma Selection: 1.8 / 2.0 / 2.2 / 2.4 and 2.6
- Color and Monochrome Selection
- Super Resolution: ON / OFF
- Wide Viewing Angle
- Industrial Grade Metal Cabinet
- Height Adjustable Stand
|
Product Interface :
A. DC12V In : DC power input |
F. HDMI IN : Digital HDMI signal input |
B. SDI Lamp : Light indicating of SDI in |
G. DP IN : Display Port signal input |
C. VGA IN : VGA (PC RGB) signal input |
H. AUDIO IN / OUT : Audio signal input & output |
D. SDI IN / OUT : SDI signal input & output |
I. USB IN : USB input for system update |
E. DVI IN : Digital DVI signal input |
|
More photos ( Click for enlarged views )
Ordering
information :
Part # |
Description |
4K28
Price:$2,030.00 |
28" 4K Ultra Hi-Definition Monitor |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typo graphical errors.
Specifications subject to change without notice. Legal. |
| |