Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
     7U Rackmount Chassis
            - RM7001
            - RM7002 New
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD  
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy


                          
7U Rackmount Chassis :  Part # RM7002
                     1x slim ODD + 1x slim FDD + 36x hot-swappable 3.5



Material:
Heavy-duty cold-rolled steel.
Color:
Support Black (Standard) or Custom
System Boards:
C2D, Xeon, AMD 64, Opteron, Phenom
Motherboard Size:
Support EATX M/B (Max. to 16 " x 13") with Removeable drawer
Drive Bays:
1x slim ODD, 1x slim FDD, 36 x hotswap 3.5" HDD carrier/tray
Drive Interface:
SATA-II, SAS, U320 SCSI, SATA-Multilane(SFF-8470), Mini-SAS(SFF-8087)
Dimension:
19"(W) x 26.2"(D) x 12.25"(H)
Connector Port (front):
2x USB
Cooling:
2x 120mm, 2x 40mm, 4x 60mm, 4x 90mm Heavy Duty Ball Bearing Fans
Power Supply:
(Rear Chassis Installation) 1U Redundant ATX Power Supply(1650W+600W); Max Depth 300mm
Expansion Slot:
7 x Vertical Full Length/Height PCI Slots
Indicators:
7 x LEDs for Power, 36x HDD Activity, 3x LAN, Fan Failure, Temperature Warning
Buttons:
Power On/Off, System Reset, Fan Failure Reset, Alarm Reset Buttons
Front Door(s):
Single Door with 2x Thumbscrew


Temperature: 0C(32F)~ 50C(122F)
Humidity: 5%~95% non-condensing


Price:$2567



More views  (click to enalarge) :

           
   


Optional Accessories:
Slide Rails - General Device

  

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.