Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
     7U Rackmount Chassis
            - RM7001
            - RM7002 New
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



Return Policy


                          
7U Rackmount Chassis :  Part # RM7001

Click to enlarge

Material: Heavy-duty cold-rolled steel. Inside: zice-plated with bright chormate, Outside: texture-coated
Dimension: 19"(W) x 19.9"(D) x 12.2"(H)
Cooling: 4x 92mm hot-swap ball-bearing fans at 50 CFM each
Power Supply: 300W ATX, 300W/400W ATX HRP, 300W/400W AT HRP, 450W/620W N+1 HRP
PCI Extension: 7-slots for ATX M/B, 20-slots for passive backplane.
Air Filter: Removable and washable
Controls: Two CPU and one alarm reset buttons, power on/off switch
Indicators: 2x power, 1x system fan, 1x CPU fan, 1x temperature sensor and 5x HDD LED's
System Boards: 12"(W) x 13"(D) ATX M/B, also fits a 20-slot passive backplane
Speaker: 0.4W built-in
Drive Bay: 6x 5.25" exposed, up to 4x 3.5" internal HDD optional for ATX version (2 for B/P version)
Temperature: 0C(32F)~ 50C(122F)
Humidity: 5%~95% non-condensing


Download Technical Drawing


More views  (click to enalarge) :

     

ATX Version          Passive Backplane Version


FEATURES:
Four 50mm removable ball-bearing fans, Selectable ATX M/B or 20-slot PCI/ISA passive backplane, Built-in temperature/fan detect board, supports two reset buttons and two power LED's of dual systems

APPLICATIONS: The RM7001 series chassis is designed to meet the requirements of mission critical applications, it is ideal for network, telephony, and telecommunications or data acquisitions.

BENEFITS: The RM7001's multiple features are designed to provide maximum amount of fault tolerance in your system. From removable fans, total monitoring systems, and redundant capabilities.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.