Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
    Rackmount Chassis
    4U Rackmount Chassis
        - RM4037 
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

Server & Barebone
JBOD & JBOF

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
23" Rack & Accessories
Mobile Rack Case

Power Supply
OEM


Return Policy
Warranty Information


 

4U Rackmount Chassis :  Part # RM4037





* click on photo for enlarged view


19" 4U Rackmount Server Case with 8 Hot-Swappable Drive Bays
Motherboard Compatibility: Support CEB(12" x 10.5"), ATX (12" x 9.6"), Micro ATX (9.6" x 9.6"), ITX (6.7" x 6.7")
Drive Bays: Supports eight 3.5" or 2.5" drives
Power Supply Options: Standard ATX, mini redundant power supply
Cooling Fan: 2 x 80mm rear ball bearing fans
Switch: Power ON / OFF x 1, System reset x 1
Indicator: Power ON / OFF x 1, HDD x 1, NETWORK x 2
Connector: Two front USB ports
Dimensions:
(W x D x H)
19" x 15.25" x 7" (483mm x 387mm x 176mm)
Weight 8.2 kg/18 lb (NET)
Environment Temperature: 0 / 55 °C, 32 / 131 °F (Operating)
-20 / 60 °C, -4 / 140 °F (Non-Operating)
Relative Humidity: 5% to 95%,non-condensing
Vibration:
( 5-500 Hz )
1 Grms (Operating), 2 G (Non-Operating)
Shock: 10 G(with 11ms duration, half sine wave) (Operating),
30 G (Non-Operating)

        


  Features:

  • 4U rackmount design, meets EIARS-310C standard
  • Super short depth, only 15.25 inch
  • 8 x 3.5" (or 2.5") drive hot swap trays
  • Support CEB (12" x 10.5"), ATX (12" x 9.6"), Micro ATX (9.6" x 9.6"), ITX (6.7" x 6.7") motherboard
  • 2x 80mm rear fans for better ventilation
  • Two front USB ports
  • Smooth border prevent lacerating your skin

 Gallery

         


Ordering information 
Part Number  Description
RM4037-0
 4U Rackmount Server Case with 8 Hot-Swappable Drive Bays, Case only.

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.