Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
    Rackmount Chassis
    4U Rackmount Chassis
         Advanced Level
            - RM4035  New!
            - RM4034  New!
            - RM4033  New!
            - RM4032  New!
            - RM4030  New!
            - RM4029  New!
            - RM4026  New!
            - RM4023  New!
            - RM4022  
            - RM4021  
            - RM4020 
            - RM4019 
            - RM4018 
            - RM4015 
            - RM4014 
            - RM4010 
            - RM4008 
            - RM4005 
            - RM4004 
         Entry Level
            - RM4031  New!
            - RM4028  New!
            - RM4027  New!
            - RM4025  New!
            - RM4024  
            - RM4017 
            - RM4016 
            - RM4013 
            - RM4012 
            - RM4011 
            - RM4009 
            - RM4007 
            - RM4006 
            - RM4003 
            - RM4001 
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


             
  4U Rackmount Chassis :  Part # RM4022  ( Military Grade )



    *Click to enlarge

 

  
   
*Click to enlarge 


Product Sheet
  

 

                      19" Rackmount Standard
Construction:
Material of Front Bezel Military Type - 1.6mm SECC Coated Steel
Material of Handle Military Type - 1.6mm SECC Coated Steel
Material of Main Chassis Military Type - 1.6mm SECC Coated Steel
Color: Black
RoHS Compliance : Yes
Motherboard Size: Support 12" x 10" ATX M/B
Drive Bays: 1 x 3.5" Open Bay (FDD) & 1 x 3.5" Hidden Bay (HDD) & 3 x 5.25" Open Bay (CD-ROM Drive)
Power Supply: Single or  Redundant power supply
Cooling Units: 1 x 120mm  Fan
Switches: Power ON/OFF, System & Alarm Reset
Indicators: LEDs for Power ON/OFF, HDD, Fan & Alarm
Front  connector: Front USB 2.0 x 2 Connector
Air Filter: Removable & Washable
Speaker: 0.4W Built-In
Security:
Front Bezel
Dimensions: 19 x 7 x 17.8 inch (W x H x D )
                                          
                                                                 

Introduction

This Military RM4022  rackmount chassis is designed to withstand the toughest and compact environment. It is 4U height with only 17" in depth and special features of front USB access, ball-bearing cooling fan, and system sensor board to enhance functionality and usability for critical missions and applications.

Features

  • Compact 4U Rackmount 17" Depth
  • 1.6mm Steel Body Chassis
  • Spill-proof Bezel with Lock
  • Shock Absorbing Drive Cage
  • Expansion Card Center Lock Crowbar
  • Front Access USB2.0 x2
  • 120mm x1 Cooling Fan
  • Power and HDD LED
  • Removable Air Filter
  • Power and Alarm Reset Switch
  • Fan and Temperature Monitor Option
  • Optional 14 Slots Backplane

 


  For more pictures , click on the following for enlarged view:

       

       


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.