Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


4U Server Case
Model RM4003

 









  
    

 
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard ), Beige or Custom
System Board Size:

Support EATX M/B ( Max. to 12" x 13")

Drive Bays:

10 x 5.25" or 12 x 3.5" HDD & 2x CD-ROM 

Power Supply:

Optional PS2 Size Single up to 700W or Mini Redundant up to 500W ATX P/S (Rear Installation) Max. Depth 300mm

Cooling Units:

3x (120mm = 90CFM each) Fans & 2x (60mm = 23.5CFM each) Heavy Duty Ball Bearing Fans (Optional)

Expansion Slot:

7 x Vertical Full Length / Height PCI Slots

Connector Port (Front)

2 x USB Ports

Buttons:

Power On/Off Momentary (Dimple), System Reset

Front Doors:

Single Door with 2 Thumbscrews (Removable)

Dimensions: 19" x 7.0" x 24.5" , (483 x 177 x 624 mm) (WXHXD)
Humidity: 5% - 95% Non-condensing
Product Applications:

DVR, Disk to Disk Duplicator, Decoder, Encoder

 
Compliance :

RoHS Compliant , TAA Compliant

 

  Download Drawing


Gallery

                                      


Ordering Information

Part Number Description
 RM4003-0
4U Rackmount Server Case for use with MotherBoard , Chassis only. Black

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.