Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



3U Server Case
Model RM3012



   EIA RS-310C 19" Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black

System Boards:

Pentium 4, Pentium D, Dual Xeon, AMD 64, Dual Opteron

Motherboard Size:

Support EATX M/B (Max. to 12" x 10") SSI EEB 3.0

Drive Bays:

(Option A): 1x 5.25" CD-ROM & 1x 3.5"FDD & 2 x 3.5"Swappable Trays (Option B): 1x 5.25" Slim CD-ROM & 2x 3.5"FDD & 2x 3.5"Swappable Trays

Power Supply:

2U Single or Redundant up to 400W ATX P/S (Rear Installation) Max. Depth 300mm

Cooling Units:

1 x (80mm), (2 x (60mm), and (2 x 40mm) (Optional)

Expansion Slot:

7 x Vertical Full Height PCI Slots

Connector Port (front): 2x USB

Indicators:

LEDs for Power, HDD Activity, & LAN

Buttons:

Power ON/OFF Momentary (Rocker), System Reset

Dimensions:

(W x H x D):

483 x 133 x 400mm (19" x 5.2 " x 15.7")

Humidity:

5% - 95% Non-condensing

Product Applications:

Multipurpose Server

            Download Drawing            
  Gallery
              
     

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

    

                                              Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.