Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
    Rackmount Chassis
    3U Rackmount Chassis
            - RM3023    New
            - RM3022    New
            - RM3018    New
            - RM3017    New
            - RM3016    New
            - RM3015
            - RM3014
            - RM3013
            - RM3012
            - RM3011
            - RM3010
            - RM3009
            - RM3008
            - RM3007
            - RM3006
            - RM3005
            - RM3004
            - RM3003
            - RM3002
            - RM3001
    1U Rackmount Chassis
    2U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy





               
   3 U Rackmount Chassis :  Part # RM3008

*** This model is discontinued . Learn more about replacement model RM3010  ***


*click on photo for enlarged view 

Construction: 1.2mm SECC Zinc-Coated   Steel (Japan Made)
System Board: Dual Xeon ATX M/B
Motherboard Size: ATX M/B ( 12" x 13" )
Drive Bays: External 4 x 5.25" + 2 x 3.5"  
Power Supply: 300W OR  400W 
Cooling Units:

1x6cm fan and middle 3-8cm Hot Swap Fan, optional 8 port fan control card

Expansion Slot: Standard ATX port
Indicators: Power LED, Fail LED and HDD LED
Dimensions: 19"(W) x 3.5"(H) x 27.1"(D)
Optional:  Front USB Plug or 8 Port sensor Card

 More photos - (click on the pictures for enlarged view )

                                


Ordering  information 
Part Number  Description
RM3008-30  3U Rackmount Chassis,  Black, with 300W P.S.
RM3008-40  3U Rackmount Chassis,  Black, with 400W P.S.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

    

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.