Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
    Rackmount Chassis
    3U Rackmount Chassis
        - RM3007

    1U Rackmount Chassis
    2U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy





               
   3 U Rackmount Chassis :  Part # RM3007


   * Click on photo above for enlarged view

                   

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black
Motherboard Size: Support Full size ATX M/B (Max. to 12"x9.6" size)
Drive Bays:

1x 5.25", 1x 3.5", & 2x 3.5" HDD

Power Supply:

(Rear Chassis Installation) 2U Single up to 400Watt or 2U Redundant Power Watts up to 400Watts (Optional) Max Depth 275mm

Cooling Units:

2x (80mm = CFM ea.), (Optional): 1x (60mm = 23.5CFM ea.) & 2x (40mm = 15.3CFM ea.) Heavy Duty Ball Bearing Fans

Front USB Ports: 2
Expansion Slot:

7 x Vertical Full Height PCI Slots

Indicators: LED for Power & HDD Activity & LAN
Buttons:

Recessed Power On/Off & System Reset Thin Rocker Switches

Dimensions:

483 x 133 x 400mm (19" x 5.2 " x 15.7")

 
Product Applications: Multi-purpose  Server
            Download Dimensional Drawing            

  More photos - (click on the picture to enlarge)

                                    

 Ordering Information

Part # Description
 RM3007-0
3U Rackmount Chassis 1 x 5.25 + 3 x 3.5 HDD Bays.Case only. Black

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

    

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.