EIA
RS-310C 19" Rackmount Standard |
Construction: |
Heavy
Duty Cold Rolled Electroplated Steel |
Color: |
Black,
Beige, or Custom Design |
System
Boards: |
Dual Xeon, Dual Opteron, Pentium 4, Dual Pentium
III based boards |
Motherboard
Size: |
Support
ATX M/B (Max. to 12"x13" ) |
Drive
Bays: |
1 x Slim CD-ROM + 1 x Slim FDD + 12 x Hot-Swap IDE or SATA or SCSI or MULTI-LAN & 2 x 2.5" internal. Optional 2 x 3.5” HDD bays.
|
Power
Supply: |
(Rear Chassis Installation) 2U Single or Redundant. Max depth 300mm (Optional) |
Cooling
Units: |
4
x 9cm (51 CFM) + 1 x 6cm (23.5 CFM) Heavy Duty
Ball Bearing Fans
|
Front USB Ports: |
2 |
Expansion
Slot: |
7 x Vertical Slots |
Thermal
Management Card: |
Installed |
Indicators: |
Leds
for Power ON/OFF , 2xHDD , Fan , Temperature
& 3 x LAN Active |
Buttons: |
Power
ON/OFF , System Reset , Buzzer Reset |
Dimensions: |
483(W)
x 133(H) x 650(D)mm
(19"x5.2"x25.6") |
Product
Applications: |
RAID
Server, File Server, Web Server |
|