Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




3U Rackmount Case
Model RM3005

 RoHS Complaint
Construction: Heavy-duty cold-rolled steel. Aluminum Door
Motherboard Size: Holds ATX (max. 12” x 9.6”) or
micro ATX (max. 9.6” x 9.6”)
Drive Bays: External 4x 5.25", 2x 3.5" drive bays
Power Supply: 3U single
Cooling Units:

60mm Fan (rear panel) Center 3x 60mm Fan module (optional)

Front USB Ports: 2
Expansion Slots: 7 x Vertical slots
Indicators: Power LED and HDD LED
Dimensions: 5.25"(H) x 19"(W) x 20"(D)
Product Applications: Company servers, NAS and RAID ready systems
Color: Black with optional Black or Gold door

* Full frontal access on this fault resilient chassis gives you much faster access in case of emergencies

*Ideal for ISP , Data Center & Cluster Component

 Download Drawing

 Gallery


                   
  


Ordering  Information 
Part Number  Description
RM3005-0  3U Rackmount Chassis,  Black, with 300W P.S, Case only.
*** Available for 300~700W power supply. See online store for more information.***

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.