Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
    Rackmount Chassis
    3U Rackmount Chassis
       - RM3002

    1U Rackmount Chassis
    2U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy




                     
3U Rackmount Chassis :  Part # RM3002

      *click on picture for  enlarged view

  • Material: Heavy-duty cold-rolled steel 
  • Dimension: 19" (W) x 25.6" (D) x 5.25" (H)
  • Cooling: 3 x 90mm ball-bearing fans, optional 2x 60mm ball-bearing fans
  • Front USB Ports: 2
  • Expansion Slot: 7 Full length slots 
  • Indicators: Power, Fail  & HDD LED's
  • System Boards: 12" (W) x 13" (D) ATX M/B
  • Alarm Board: Yes
  • Drive Bay: 6 x 5.25" + 2 x 3.5" open bays
  • Power Supply: 2U or 3U Single


 

FEATURES :
Basic 3U Rackmount Chassis for ATX motherboards. It includes 6 x 5.25" bays, 2 x 3.5" bays, and maximum 5 ball-bearing fans push the air to cool the chassis. In the back, it features 7 full-height expansion slots for additional customization, and the front has a split cover to protect the drives from accidental tampering.

APPLICATIONS:
General-Purpose Server / File Server / Graphics Workstation /RAID box
Firewall / Data Storage
.

 

  More photos - (click on the picture for enlarged views)


           
           
 


 Ordering  information 
Part Number  Description
RM3002  3U Rackmount Chassis, NO P.S.
RM3002-35  3U Rackmount Chassis, with 350W P.S.
RM3002-40  3U Rackmount Chassis, with 400W P.S.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.