Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis
        - RM2038  
  
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy


 




                        2U Rackmount Chassis :  Part # RM2038






19" Rackmount Standard
Color: Black
Motherboard Size: 9.6"x9.6" Micro ATX MB
USB Port: two USB 2.0 port
Drive Bays: 2 x 5.25" CD and 2 x 3.5" HDD bay
Power Supply: standard PS2 power supply (power supply depth: 140mm)
Cooling Units: two 80mm x 25mm intake fans with air filter at front bezel
Expansion Slot: 4 slot Low Profile expansion cards (max. 175mm long)
Buttons: Power ON/OFF Momentary (Rocker), System Reset
Dimensions:
(W x H x D)
19" x 3.5" x 15" / 650 x 88 x 380mm

More Photos, click on the following for enlarged view:
           
       


Ordering information 
Part Number  Description
RM2038       2U Rackmount Chassis,  Black, Case only.
RM2038-30  2U Rackmount Chassis,  Black, w/ 300W P.S.
RM2038-40  2U Rackmount Chassis,  Black, w/ 400W P.S.
RM2038-50  2U Rackmount Chassis,  Black, w/ 300W P.S.
RM2038-60  2U Rackmount Chassis,  Black, w/ 400W P.S.

     


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.