Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis             - RM2020  

    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy


 



                          
2 U Rackmount Chassis :  Part # RM2020

*****This model is discontinued .  Learn more about replacement model RM2008 or RM2030   *****


Material: Heavy-duty cold-rolled steel. Inside: zinc-platted with bright chromate, Outside: texture-coated
Dimension: 19"(W) x 25.6"(D) x 3.5"(H)
Cooling: 4x 80mm air-bearing fans + 3x 60mm air-bearing fans in the front panel
Power Supply: 300W/400W with PFC or 300W 1+1 HRP
PCI Extension: 3 full height and length slots 
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: 9x HDD, 1x LAN, 1x P/W LED's
System Boards: 12"(W) x 13"(D) Full ATX M/B
Speaker: 0.4W built-in
Drive Bay: 9x 3.5" hot-swap drive bays for 1" IDE or SCA HDD
Temperature: 0°C(32°F)~ 50°C(122°F)
Humidity: 5%~95% non-condensing


  More photo - (click on the picture for  enlarged view)

                                 

                            

FEATURES: 9x Hot-swap drive bays, 1+1 redundant power, Fits a full 12"x13" ATX M/B.

APPLICATIONS: An ideal space and cost saving enclosure. RAID and NAS ready applications will prosper from its low profile attribute.

BENEFITS: 9x hot-swap drives in a 2U form-factor packs quite a punch in data warehousing, 1+1 redundant power will secure fault tolerance

 

Ordering Information 
Part Number  Description
RM2020-IDE  2U Rackmount Chassis, 9x IDE, Black, NO P.S.
RM2020-SCSI  2U Rackmount Chassis, 9x SCSI, Black, NO P.S.
RM2020-IDE-30PFC  2U Rackmount Chassis, 9x IDE, Black, w/300W P.S. w/PFC
RM2020-SCSI-30PFC  2U Rackmount Chassis, 9x SCSI, Black, w/300W P.S. w/PFC
RM2020-IDE-40PFC  2U Rackmount Chassis, 9x IDE, Black, w/400W P.S. w/PFC
RM2020-SCSI-40PFC  2U Rackmount Chassis, 9x SCSI, Black, w/400W P.S. w/PFC
RM2020-IDE-R30  2U Rackmount Chassis, 9x IDE, Black, w/300W redundant P.S.
RM2020-SCSI-R30  2U Rackmount Chassis, 9x SCSI, Black, w/300W redundant P.S.

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968          Email :  sales@RackmountMart.com


          

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.