Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis
            - RM2010  
 
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy


 



                        2 U Rackmount Chassis :  Part # RM2010

*****This model has been discontinued .  Replacement model : RM2028   *****


Material: Heavy-duty cold-rolled steel with bright chromate finishing
Dimension: 19" (W) x 21" (D) x 3.5" (H)
Cooling: 3 x 8x32mm high-pressure fans
Power Supply: 300W ATX -12V power supply
PCI Extension: 2 x 64-bit PCI or 2 x 64-bit PCI+AGP Pro
Controls: Reset power on/off buttons
Indicators: Power & HDD LED's
System Boards: Up to 12" x 10.5" dual-Athlon server boards
Drive Bay: 1 x 5.25" with 1 x 3.5" exposed bays plus 2 x 1" HD bays
Temperature: 0 ºC (32 F) - 50 ºC (122 F)
Humidity: 5% - 95% non-condensing

 

More photo - (click on the picture for enlarged view)

         
   


   

FEATURES:
• 2U rack mount chassis designed for dual-Athlon server boards
• Supports 2 x 64-bit PCI+AGP Pro expansion slots

APPLICATIONS:
• Cluster solution


Ordering information 
Part Number  Description
RM2010-PCI  2U Rackmount Chassis, w/ 2 x 64-bit PCI , Black, NO P.S.
RM2010-AGP  2U Rackmount Chassis,w/ 4-bit PCI+AGP Pro, Black, NO P.S.
RM2010-PCI-30  2U Rackmount Chassis, w/ 2 x 64-bit PCI , Black, w/300W P.S.
RM2010-AGP-30  2U Rackmount Chassis,w/ 4-bit PCI+AGP Pro, Black, w/300W P.S.

          


         Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.