Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 

 


1U Extra Short Rackmount Server :  Part # RM1104


     


    **Click on photos above for enlarged views


Model No RM1104-A RM1104-B
Color: Black
Processor: VIA Eden series processor 1G MHz Intel Celeron M 600 MHz
MB Chipset: VIA CN700 and VT8237R Plus Intel 82852 GM / 82852 GME ( Socket ) + ICH4
Graphics: Integrated graphics controller with CN700 Trident VGA
Shared system memory up to 64MB
MPEG-2 hardware VLD
Extended screen resolutions up to 1600x1200
Integrated with Intel 82852 GM / GME
Shared system memory up to 64 MB
LVDS: N/A Data format of 18 bits / 36 bits
Memory: Support DDR II SDRAM 533/400
One DIMM socket up to 1GB.
1 x DDR SDRAM ( max. 1GB )
IDE: 1 x 40 pin IDE, 1 x 44 pin IDE for DOM or 2.5" HDD
1 x Disk-On-Chip socket, 1 x 50 ping CF Disk socket
1 x SATA channel connector, speed up to 150MB/s
Ultra ATA 100/66/33, 1 x 40 pin 2.54mm,
1 x 44 pin 2.0mm CF Card Type II for ATA interface
Audio: AC-Link for Audio CODEC, AC’97 2.1
LAN: 3 x Realtek 10 / 100 Mbps ( optional Realtek / Intel Gigabit ) Intel 82541PI or Realtek RLT8100C / RLT8110SC LAN Chip 4 x Realtek 10 / 100 Mbps ( optional Realtek / Intel Gigabit ) Intel 82541PI or Realtek RLT8100C / RLT8110SC LAN Chip
IO function: PS/2 for keyboard and mouse, 2x COM ports, 1x Parallel 1 x RS232, IrDA 1.0 / ASKIR protocol, PS/2 keyboard & mouse
USB: 2 x USB 2.0 ( rear ) 6 x USB 2.0 ( 4 rear + 2 internal )
DIO & WDT
(Optional):
N/A Hardware digital Input & Output, 4 x DI / 4 x DO
Hardware Watch Dog Timer, 0~255 sec programmable
Expand interface: N/A 1 x Mini PCI socket
1 x PCI 104 ( option )
Power: 110V~220V AC IN or DC 12V Input On board DC +12V ± 5%
convert to +3.3V / +5V / +12V for system
Operation Temp.: 0 ~ 60 °C
Operation Humidity: 5~95% @ 60 °C, non-condensing
Operating System: Supports Linux, Windows 9X / 2000 / XP
Indicators: 1x power LED



Model No RM1104-C RM1104-D RM1104-E
Color: Black
Processor: Intel Core 2 Duo / Core Duo CPU socket M Intel Celeron M 1GHz L2 0k CPU VIA C7 Nano-BGA2 400 pin L1 128 KB, L2 128 KB on die
MB Chipset: Intel 945 GME + ICH7M ( 82801 GBM ) Intel 82852 GM / 82852 GME + ICH4 VIA CN700 + VT8237R Plus
Front Side Bus: 533 / 667 MHz 400 / 533 MHz 400 / 533 MHz
Graphics: Intel Gen 3.5 Integrated Graphics EngineDynamic Video Memory Technology ( DVMT 3.0 )
Higher performance MPEG-2 decoding
Integrated with Intel 82852 GM / GME
Shared system memory up to 64 MB
Integrated with VIA CN700
Shared system memory up to 64 MB
LVDS: Data format of 18 bits / 36 bits   (Option) Data format of 18 bits / 36 bits  
Memory: 1 x DDRII SO-DIMM socket (max. 2GB) 1 x DDR SDRAM DIMM slot (max. 1GB) 1 x DDRII SO-DIMM socket (max. 1GB)
Support mixed 64/128/256/512 Mb SDRAM in x 8 or x 16 configurations
IDE: Ultra ATA 100 / 66 / 33, 1 x 40 pin 2.54mm,
1 x 44 pin 2.0mm
CF Card Type II socket for ATA interface
Ultra ATA 100/66/33, 1 x 40 pin 2.54mm,
1 x 44 pin 2.0mm
CF Card Type II socket for ATA interface
CF Card Type II socket for ATA interface
Audio: Intel HD Audio Specification Rev. 1.0 Compliant
Support Line-out / Mic-in / Line-in
AC-Link for Audio CODEC, AC’97 2.1
Support Line-out / Mic-in / Line-in
( option ) AC-Link for Audio codec. AC’97 2.1
Support Line-out / Mic-in / Line-in
LAN: 4 x Intel 82573L 10/100/1000 Mbps. 4 x Intel 82541Pl 10 / 100 / 1000 Mbps 3 x Realtek RLT8100C 10 / 100 Mbps ( optional Giga LAN )
IO function: 1 x RS232
IrDA 1.0 / ASKIR protocol
PS/2 keyboard & mouse
1 x RS232
IrDA 1.0 / ASKIR protocol, PS/2 keyboard & mouse
1 x RS232
USB: 8 x USB 2.0 ( 2 external + 6 internal ) 6 x USB 2.0 ( 4 external + 2 internal ) 4 x USB 2.0 ( 2 external + 2 internal )
DIO & WDT
(Optional):
Hardware digital Input & Output, 4 x DI / 4 x DO
Hardware Watch Dog Timer, 0~255 sec programmable
Hardware digital Input & Output, 4 x DI / 4 x DO
Hardware Watch Dog Timer, 0~255 sec programm   (Option)
Hardware Watch Dog Timer
0~255 sec programmable
Expand interface: 1 x Mini PCI socket
1 x PCI gold finger
(with PCI Riser Card upgrade to 2 x PCI card)
1 x Mini PCI socket
1 x PCI 104 ( option )
PCIe mini card socket for USB interface
Power: On board DC +12V ± 5% convert to +3.3V / +5V / +12V for system On board DC +12V ± 5% convert to +3.3V / +5V / +12V for system On board DC +12V ± 5%
convert to +3.3V / +5V / +12V for system
Operation Temp.: 0 ~ 60 °C
Operation Humidity: 5~95% @ 60 °C, non-condensing
Operating System: Supports Linux, Windows 9X / 2000 / XP
Product Sheet: Download Product Sheet Download Product Sheet Download Product Sheet

 


 More photos - (click on the photos for enlarged views)

           


 

Ordering information                                                                                              
Part Number  Description
RM1104-A
Price: 366
1U Extra Short  Rackmount Mini Server System ,  One M/B, VIA EDEN 1G MHz CPU, 3 x 10/100 Realtek LAN
RM1104-B
Price: 388
1U Extra Short  Rackmount Mini Server System ,  One M/B, Intel Celeron M 600MHz CPU, 4 x 10/100 Realtek LAN
RM1104-C
Price: 680
1U Extra Short Rackmount Mini Server System, Intel M/B, 4 x Intel 82573L 10/100/1000 LAN, Intel Core Duo / Core 2 Duo socket. Black color *** No CPU included
RM1104-D
Price: 660
1U Extra Short Rackmount Mini Server System, One M/B, Intel Celeron M 1GHz L2 0k CPU, 4 x Intel 82541Pl 10 / 100 / 1000 LAN. Black color
RM1104-E
Regular Price: 388
Promotion Price: 338
1U Extra Short Rackmount Mini Server System, One M/B, VIA C7 Nano 1.5Ghz CPU, 3 x Realtek RLT8100C 10 / 100 Mbps LAN. With Customer’s Choice of VGA or COM port version, w/o SATA kit. Black color
-SATA
Price: 20
Add SATA kit for RM1104-E series

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.