Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 

 


          1 U Rackmount Server with FOUR Motherboards :  Part # RM1103


  

          

     

    **Click on photos above for enlarged views

 
 19" 1U  Rackmount Server with FOUR Motherboards
Color: Black
Material: SECII
Processor:
 
-Supports VIA C3/EDEN 376 PIN EBGA type 
-Front Side Bus 100/133 MHz
-VIA Eden series processor 533 , 800 or 1G MHz 
Power Consumption: - 5W (low voltage)
-Integrated full-speed 192KB L1/L2 cache
Drive Bays: 4 x 2.5 HDD
System Chipset: -Motherboard chipset : VIA VT8601A and VT82C686B
-VGA chipset: VT8601A integrated Trident graphics
-Sound chipset: Realtek ALC 201A AC97 Sound
-LAN chipset: 3 x 10/100Mbps Realtek LAN
Memory: Support PC133/100 SDRAM DIMM. One DIMM socket up to 512MB (32M x N)
Graphics: -Integrated graphics controller with VT8601A Trident VGA
-64-bit single cycle 2D/3D graphic engine
-Supports 2M to 8Mbyte of frame buffer
-Extended screen resolutions up to 1600x1200
Sound: AC97 2.1 compliant
Power: -110V~220V AC IN or DC 12V Input
-
Internal Silent PSU's with in dependent power switches on systems
-Slim CD Adapter included
I/O: PS/2 for keyboard and mouse, 4x USB, 4x COM ports, 2x Parallel, 12x LAN ports
Dimensions: 44.5 (H) x 500 (W) x 550 (D) mm
Operating System : Supports Linux, Windows 9X / 2000 / XP /CE
                        

 More photos - (click on the photos for enlarged views)

                                     (MB)


FEATURES :

  • 4 Motherboards
  • 168 pin DIMM socket - SDRAM
  • 2.5" IDE connector and cable
  • 2.5" hard drive mounting bracket
  • 3.5" IDE connector
  • Onboard Compact Flash socket
  • Onboard DiskOnChip socket
  • 12 x 10/100Mbit network interface
  • Onboard power supply

Ordering information 
Part Number  Description
RM1103-533  1U Rackmount Super Server System w/ FOUR motherboards , VIA EDEN 533 MHz CPU, 12 x 10/100 Realtek LAN
RM1103-800  1U Rackmount Super Server System w/ FOUR motherboards , VIA EDEN 800 MHz CPU, 12 x 10/100 Realtek LAN
RM1103-1000  1U Rackmount Super Server System w/ FOUR motherboards , VIA EDEN 1000 MHz CPU, 12 x 10/100 Realtek LAN

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                        Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.