Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 

 


    
   1U Industrial Rackmount for Mini-ITX applications :  Part # RM1034-25-SATA
19" Rackmount Standard
Power Switch: 1
LED Indicator: 1x disk activity; 1x power on
Compact flash slot 1 (CF card not included)
RS232: 1
Power Supply: Flex ATX 250 watts 1U power supply
USB port: 2
Optical drive support-slim type: 1
I/O shield design: 2 Universal I/O included
Expansion slot- PCI: 2
System cooling: 40mm fan x2
Memory height: Accept standard size
HDD type: 2 x 2.5 internal + 4 x 3.5 hot-swap bays
Optical drive support-slim type: Yes
Internal HDD #: 2 x 2.5
External HD tray: 4 x 3.5" SATA (Hot Swappable)
Dimensions: 483(W) x 44(H) x 381(D) mm (19" x 1.75" x 15")
Applied M/B form factor: Mini ITX
Material/Surface: Heavy duty cold-rolled steel/ Black wet paint with texture coat


  More photo - (click on the picture to enlarge)
           
   

Ordering  information 
Part Number  Description
RM1034-25-SATA
Price:$336
 1U Rackmount Chassis,  Black, with 250w  power supply 
*** Available for Single 300W power supply, Sliding rails. See online store for more information.***

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.